Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous | CT3JNV

MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous

Item: CT3JNV Model: 49-94-3010Cross Ref: 492T91
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
Arbor ShapeRound
Arbor Size3/8"
Blade Dia.3"
Blade MaterialSteel
Cut Width1/25"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use With Saw TypeAngle Grinders, Masonry Saws
GradeGood
Materials CutCeramic, Porcelain, Tile
Max. Blade Speed20000 RPM
Max. Cutting Depth5/8"
Plate Thickness1/25"
Rim TypeContinuous

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRim TypeBlade Dia.Arbor SizeCutting TypeMaterials CutFor Use On Concrete TypeBlade MaterialBlade ThicknessPrice
MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNW 49-93-7535Segmented12"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€240.78
MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNX 49-93-7935Segmented12"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€188.46
MILWAUKEE 49-93-7135 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JNY 49-93-7135Turbo/Segmented12"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€277.96
MILWAUKEE 49-93-7035 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good, Segmented | CT3JNZ 49-93-7035Segmented12"1"Dry, WetConcrete, MasonryGreenDiamond0.787"€118.79
MILWAUKEE 49-93-7940 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPA 49-93-7940Segmented14"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€229.25
MILWAUKEE 49-93-7540 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPB 49-93-7540Segmented14"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€220.68
MILWAUKEE 49-93-7140 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JPC 49-93-7140Turbo/Segmented14"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€284.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous
€21.22 /unit