Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNX

MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best

Item: CT3JNX Model: 49-93-7935Cross Ref: 56KY78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade
Arbor ShapeRound
Arbor Size1"
Blade Dia.12"
Blade MaterialDiamond
Blade Thickness0.787"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use On Concrete TypeGreen, Reinforced
For Use With Saw TypeHandheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
GradeBest
Materials CutConcrete, Masonry
Primary Material ApplicationGeneral Purpose Concrete
Rim TypeSegmented

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRim TypeBlade Dia.Arbor SizeCutting TypeMaterials CutFor Use On Concrete TypeBlade MaterialBlade ThicknessPrice
MILWAUKEE 49-94-3010 Diamond Saw Blade, 3 Inch Blade Dia, 3/8 Inch Arbor Size, Wet/Dry, Good, Continuous | CT3JNV 49-94-3010Continuous3"3/8"Dry, WetCeramic, Porcelain, Tile-Steel-€21.22
MILWAUKEE 49-93-7535 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JNW 49-93-7535Segmented12"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€240.78
MILWAUKEE 49-93-7135 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JNY 49-93-7135Turbo/Segmented12"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€277.96
MILWAUKEE 49-93-7035 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good, Segmented | CT3JNZ 49-93-7035Segmented12"1"Dry, WetConcrete, MasonryGreenDiamond0.787"€118.79
MILWAUKEE 49-93-7940 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPA 49-93-7940Segmented14"1"Dry, WetConcrete, MasonryGreen, ReinforcedDiamond0.787"€229.25
MILWAUKEE 49-93-7540 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best, Segmented | CT3JPB 49-93-7540Segmented14"1"Dry, WetConcreteGreen, ReinforcedDiamond1/8"€220.68
MILWAUKEE 49-93-7140 Diamond Segmented Blade, 14 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Good | CT3JPC 49-93-7140Turbo/Segmented14"1"Dry, WetAsphalt, Concrete, StoneGreen, ReinforcedDiamond0.787"€284.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-93-7935 Diamond Segmented Blade, 12 Inch Blade Dia, 1 Inch Arbor Size, Wet/Dry, Best
€179.18 /unit