Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-8912 Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Knit Cuff | CT3KGR

MILWAUKEE 48-73-8912 Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Knit Cuff

Item: CT3KGR Model: 48-73-8912Cross Ref: 787UN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA1
CoatingPolyurethane Coated
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
Cuff ColorWhite, Yellow
Cuff StyleKnit
Double-dippedNo
Fabric Weight1.6 oz.
Fda CompliantNo
FeaturesTouchscreen Compatible
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Length10 1/2"
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialPolyester
Knit Material ColorLime
Knuckle Protection MaterialPolyurethane
Latex-freeYes
Lint-freeNo
Pairs Per Package1
Reflective BackingNo
Silicone-freeNo
SizeL
Task & Chore Glove StyleSeamless Knit
Thickness15 ga.
Touchscreen CompatibleYes
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Sold AsPair
StandardsCE, EN 388

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeKnit MaterialCoating CoverageCoating TextureAnsi/isea Cut LevelFabric WeightCuff ColorGlove LengthPkg. Qty.Price
MILWAUKEE 48-22-8904 Coated Glove, 2XL | CT3KDP 48-22-8904--------1€6.95
MILWAUKEE 48-22-8902 Coated Glove, L | CT3KDQ 48-22-8902L-------1€6.45
MILWAUKEE 48-22-8934B, 2105 Work Gloves, 2XL 11, Rough, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, Full Finger | CT3KFR 48-22-8934B, 21052XLNylonPalm And FingersRoughA33.2 oz.Black, Red10 1/2"1€256.10
MILWAUKEE 48-73-8914B Work Gloves, 2XL 11, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, 12 PK | CT3KFT 48-73-8914B2XLPolyesterPalmSmoothA11.6 oz.White, Yellow10 1/2"12€79.99
MILWAUKEE 48-73-8914 Work Gloves, 2XL 11, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Lime | CT3KFU 48-73-89142XLPolyesterPalmSmoothA11.6 oz.White, Yellow10 1/2"1€6.76
MILWAUKEE 48-73-8912B Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, 12 PK | CT3KGQ 48-73-8912BLPolyesterPalmSmoothA11.6 oz.White, Yellow10.1"12€79.99
MILWAUKEE 48-22-8931B, 2105 Work Gloves, M 8, Rough, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, Nylon 15 ga | CT3KHL 48-22-8931B, 2105MNylonPalm And FingersRoughA33.2 oz.Black, Red9 4/5"1€198.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-8912 Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Knit Cuff
€8.09 /unit