Fuse Holders
(387 Products)
Designed for mounting & holding the fuse onto electrical connection points for maintaining contact with the the circuit. Feature IP20 finger-safe construction for protection against electric shocks and 35 mm DIN-rail mounting style. Available in 1, 2 & 3 pole design options
Circuit Protection Devices
(34 Products)
1- / 2- / 3-pole thermal-magnetic circuit protectors used to protect electrical circuits from overcurrent. Feature load- and line-side box lugs to provide easy track-mounting and have a maximum current interrupting rate of 200 kAIC
Class D - Milk Bottle - Fuses
(25 Products)
Single and dual element fuses rated up to 100 amperes; used in various general industrial applications, such as power distribution and cable protection. Available in fast acting and time delay variants
High Speed Semiconductor Fuses
(934 Products)
Includes Bussmann high-speed fuses used in AC / DC drives, inverters and induction furnaces to protect power semiconductors
Fast Acting Midget Fuses
(209 Products)
Fast-acting and compact fuses with a quick response to overloads and short-circuits. Ideal for protection of non-inductive loads, such as resistive and lighting circuits
Solar Fuses
(52 Products)
Includes ceramic and fibreglass solar fuses used for interrupting low overcurrents associated with faulted photovoltaic systems
UPS and Surge Suppression Device Accessories
(3 Products)
Replacement surge modules used with Bussmann DIN rail mount surge protection devices (SPD). Feature a snap-in design for quick installation & easy removal with the integral release button. Come integrated with mechanical coding on the module & base for preventing installation of the incorrect unit
Class RK5 Fuses
(234 Products)
Includes indicating and non-indicating Bussmann RK5 fuses featuring a time-delay and current-limiting fuse to interrupt up to 200 KA current
Class RK1 Fuses
(281 Products)
Includes KTN-R, KTS-R, KWS-R, LPN-RK-SP, LPN-RK-SPI, LPS-RK-SP and LPS-RK-SPI Series fuses. Popularly called extreme current limiting fuses for effectively eliminating circuit damage
Class G Fuses
(27 Products)
UL-listed ceramic / melamine current limiting devices used in branch circuits for protection against over-fusing. Available in time delay and fast acting variants
American Glass and Ceramic Fuses
(932 Products)
Includes indicating and non-indicating Eaton Bussmann fuses for small appliance circuits. Offered in single / dual elements and glass / ceramic variants with nickel-plated brass end caps
Automotive Fuses
(180 Products)
Indicating / non-indicating, plastic and glass body automotive fuses featuring enclosed elements to provide protection against shocks and corrosion. Available in bolt-on, blade and cylindrical body variants
Fuse Pullers
(8 Products)
Designed for safely removing / replacing fuses from blocks & holders. Fully insulated nylon construction for excellent strength and protective finger stops for an anti-slip grip. Available in large, medium & small size variants for handling fuses ranging from 0 to 600A
5 X 20mm Glass and Ceramic Fuses
(300 Products)
Includes a wide range of IEC-compliant GDA, GDB, GDC, GMA, GMC and GMD Series Bussmann fuses. Available in fast-acting / time-delay fuse variants in glass and ceramic
Speciality Fuses
(2703 Products)
Includes CE-, UL-listed low voltage, telecom protection, medium voltage and capacitor fuses in cylindrical, bolt-on, blade and pin body styles
Fuse Blocks
(712 Products)
Includes Bussmann fuse blocks with a maximum 700-volt power rating and an optional blown fuse indicator mechanism. Available for fuse series like FNQ, KLM, FNM, BAF and AGU
British and IEC Fuses
(583 Products)
Low / medium voltage fuses used to provide overload and short-circuit protection. Feature ceramic / fibreglass construction and available in blade, cylindrical and bolt-on styles
Time Delay Midget Fuses
(217 Products)
ROHS-compliant indicating and non-indicating time-delay midget fuses used in power electronic circuits with high inrush currents (motor and transformer loads)
Class CC Fuses
(110 Products)
Time-delay, AC current-limiting and rejection-type fuses with a melamine construction; used for protecting downstream components from damaging thermal and magnetic effects of short-circuits
Fuse Covers
(109 Products)
Uniquely designed covers ideal for use with open-style fuse blocks. Yellow indicating light (in selected models) to help troubleshoot the system and reduce downtime. Feature an easy trimming facility to fit over existing wiring and dead-front construction for preventing accidental contact
Plug Fuses
(112 Products)
SL, T and TL Series time-delay and W Series fast acting plug fuses used for protecting electrical wiring in industrial motors and critical circuits. Offer effective protection against short-circuits and overloads
ANL and ANN Limiter Fuses
(37 Products)
UL-recognised fast-acting and time-delay circuit protection devices with high-speed response to short-circuit currents. Available in different current interrupting rates
Plug Fuse Box Cover Units
(7 Products)
Used with standard electrical boxes for providing added overcurrent protection in small motor circuits. Compatible with fused receptacles, outlets and switches, as well as 2-1/4 inch handy electrical boxes accepting a standard current & voltage rating of 15A & 125V, respectively
Class T Fuses
(79 Products)
Fast acting fuses offering high current limitation with 200 kA of maximum interrupting rating. Feature a compact design for easy installation in electric heat circuits, load centres and meters
Medium Voltage Fuses
(569 Products)
Wide range of Class R-rated, E-rated, ABWNA, CAVH, JCL and JCW Series fuses with a maximum 15500 VAC power rating. Come with time-delay and fast-acting designs to handle overcurrent conditions in a cylindrical, bolt-on or hermetically sealed body style. Available in 1 to 450A fuse ratings
Class J Fuses
(162 Products)
UL-listed and CSA-certified time-delay Class J fuses that can limit up to 600-volt AC current. Ideal for confined space applications because of their compact size
Fuse Reducers
(38 Products)
UL-listed units allow low-current rated fuses to fit into high-rated fuse blocks, holders and disconnect switches. Compatible with Class H, K and R ferrules and blade fuses to facilitate a strong mechanical & electrical contact. Integrated with a dead-type front and an anti-shock function
Wire Terminal Blocks
(1592 Products)
Used to provide a single connection point in control panels to connect wires to ground or to connect electrical switches and outlets to the mains supply. Available in screw clamp and spring clamp connection types
Class H Fuses
(92 Products)
High-temperature, slow-blow fuses that are useful in electrical equipment generating heat during normal operation. Available in knife blade and clip type termination variants.
Fuse Kits
(56 Products)
Fuse assortments equipped in a sturdy case for easy organisation and storing of the fuses, as well as withstand field impacts. Kits also include a lineman's pliers for stripping wires
Power Distribution Blocks
(84 Products)
Ideal for distributing electrical circuitry from a single-point input source to multiple devices in the branch circuit system. Accept aluminium or copper wiring; prevent splicing and taping time for re-installation purposes. Available in 1, 2 and 3 pole variants
Fuse Links
(372 Products)
Medium voltage fuse, fast acting and time delay cut out links used for providing overcurrent protection to distribution systems and equipment
Class L Fuses
(82 Products)
UL-listed and CSA-certified KRP-CL, KLU, KRP-C and KTU Series fuses; used in AC power distribution systems and for non-inductive heating and lighting loads. Come in dual and single element types
Forklift Limiter Fuses
(5 Products)
Includes bolt-on ALS Series fuses used to protect DC circuits in battery-operated systems and heavy-lifting machinery, such as fork lift trucks
Fuse Clips
(78 Products)
Designed for holding or mounting fuses and creating a tight grip to prevent loosening of the fuse caused by vibrations or thermal expansion. Constructed of nickel-plated copper and facilitate excellent conductivity and corrosion / wear resistance. Available in 15 & 200 ampere (maximum) current ratings
Terminal Block Accessories
(84 Products)
Includes UL-listed end brackets, covers, insertion bridges and partition plates. Used with different terminal blocks available in single- and double-bridge shaft systems for maximum power distribution flexibility
Flashers Turn Signal Switches
(6 Products)
Feature a built-in timer circuit and relay used to maintain a steady flash rate in emergency flashers and blinkers. Available in thermal and variable load variants with options in 12 and 24 VDC voltage ratings
Automotive Mini Circuit Breakers
(248 Products)
Provide electrical overload protection for trucks, buses and RVs. Available in auto, modified and manual reset variants
Battery Accessories
(2 Products)
Top and side post battery disconnect switch kits including an anti-theft master switch, an ATM-20 fuse, an HHM fuse holder, ring terminals and stainless-steel bolt / wing nuts
Hardwire Surge Protection Devices
(58 Products)
NEMA 4X / 3R / IP20 enclosed surge protection devices used to protect electronic equipment from power line surges without the need for plug-in devices
Circuit Breaker Accessories
(10 Products)
Used to enhance the functionality and performance of circuit breakers while handling overcurrent & short-circuits. Base, blocks and bridges available.