CHICAGO PNEUMATIC

Chicago Pneumatic offers impact wrenches, ratchets, air drills, grinders, sanders and air compressors for applications in vehicle servicing, construction, oil & gas, and petrochemical industries. Impact wrenches are socket wrench power tools used to deliver high-torque output for loosening nuts. Chicago Pneumatic impact wrenches are offered in angular velocities ranging between 2800 and 9900 rpm. The brand's air compressors are ideal for trailer tires and air-powered gates. These compressors are offered in stationary and portable variants featuring a Honda engine which efficiently creates a maximum pressure of 175 psi.

See More

Request a Quote

CHICAGO PNEUMATIC Air Impact Wrenches

Air Impact Wrenches (64 Products) Impact wrenches featuring D-handle / pistol / in-line construction to sustain high torque, and a 2-jaw clutch for providing high blows per minute. Commonly used to loosen big bolts in industrial maintenance operations

CHICAGO PNEUMATIC Air Screwdrivers

Air Screwdrivers (8 Products) Use compressed air to turn screws and are ideal for low-torque applications in woodwork and sheet metal repair. Available in direct drive / impact drive / positive-action / roller / shut-off clutch variants

CHICAGO PNEUMATIC Air Grinders

Air Grinders (18 Products) CE certified grinders featuring bevel gears to withstand rough usage and extreme temperatures, and a high-torque motor (of up to 22000 rpm) for maximum material removal with minimum effort

CHICAGO PNEUMATIC Die Grinders

Die Grinders (46 Products) Handheld power tools used for engraving, grinding, sanding and honing applications. Feature CE certified compact design comprising a 1 / 4 inch collet holder and a streamlined safety lever

CHICAGO PNEUMATIC Air Sanders

Air Sanders (13 Products) Dual-action and random orbital air sanders capable of attaining up to 15000 rpm free speed. Feature a plastic / composite / rubber housing and used for fine / coarse material removal in surface finishing operations

CHICAGO PNEUMATIC Air Hammers

Air Hammers (20 Products) Includes air hammers and air hammer kits with additional hammer drills for applications in trucks and off-road equipment. Feature an easy-change retainer for changing accessories, and a heavy-duty pistol shank to withstand rugged use

CHICAGO PNEUMATIC Needle Scalers

Needle Scalers (17 Products) Needle / long reach scalers used for removing rust, mill scales and old paints from metal surfaces. Models with vibration-damped needles are also available.

CHICAGO PNEUMATIC Air Polishers and Buffers

Air Polishers and Buffers (4 Products) Air polisher / buffer kits containing a mini polisher, backing pads, a wool buffing pad and a spindle wrench. Used for polishing / buffing flat and contoured surfaces on metals, concrete, granite and other hard surfaces

CHICAGO PNEUMATIC Air Disc Sanders

Air Disc Sanders (11 Products) Horizontal / vertical air sanders and air sander kits including a backing pad, grit sanding and prep discs, and a spindle wrench. Used for grinding and smoothing hard surfaces of wood, metal and plastics. Feature a trigger / lever throttle and an air motor offered in different hp ratings

CHICAGO PNEUMATIC Air Finishing Sanders

Air Finishing Sanders (2 Products) Heavy-duty straight-line sanders ideal for fast material removal and body smoothing jobs. Feature a twin-piston design capable of delivering a 1 inch stroke and air flows up to 10.7 cfm

CHICAGO PNEUMATIC Air Ratchets

Air Ratchets (11 Products) General / industrial air ratchets featuring an air motor for loosening / tightening bolts, and a 1 / 4 inch (or a 3 / 8 inch) square drive to allow high-torque applications in confined spaces. Available in different handle materials, free speeds and exhaust options

CHICAGO PNEUMATIC Air Drills

Air Drills (27 Products) General- / industrial-purpose air drills featuring a pistol / right-angle body with attached ball bearings, a keyed drill chuck and a triggered throttle for drilling, holing and reaming metals

CHICAGO PNEUMATIC Air Nibblers and Shears

Air Nibblers and Shears (2 Products) Designed to provide a strong torque from compressed air to cut hard materials for applications in body shops, sheet metal fabricators and heating contractors. Available in trigger and lever throttle options

CHICAGO PNEUMATIC Air Saws

Air Saws (3 Products) Low-vibration reciprocating air saws featuring a 3/8 inch long stroke for user comfort and to offer maximum versatility in cutting applications. Feature a robust aluminium housing and a safety-lever type throttle

CHICAGO PNEUMATIC Air Cut-Off Tools

Air Cut-Off Tools (3 Products) Feature a 14000 / 20000 rpm motor to absorb vibrations and reduce cold air transmission, and a steel guard for handling rugged use. Available in 0.5 / 1 hp variants and ideal for removing mufflers and tailpipes

CHICAGO PNEUMATIC Air Pencil Grinders

Air Pencil Grinders (3 Products) Air pencil grinders and a pencil grinder kits comprising a grinder, mounted points, carbide burrs and collets. Feature a 60000 rpm air motor and ideal for grinding inside diameter of holes, blending contours and smoothing moulds

CHICAGO PNEUMATIC Engraving Pens

Engraving Pens (23 Products) General / industrial engraving pens and engraving pen kits including an air scribe, convertible to a hammer or a light scaler. Compatible with a 1/4 inch NPT pipe for air inlets and feature a variable speed motor for different applications in metals, plastics, ceramics and glass

CHICAGO PNEUMATIC Air Belt Sanders

Air Belt Sanders (8 Products) Ideal for paint and rust removal applications in confined spaces. Comprise a pivot that can rotate up to 360 degrees for multi-position sanding, and a motor capable of attaining up to 26000 rpm speed. Selected models come with a quick-change belt replacement option

CHICAGO PNEUMATIC Riveters

Riveters (1 Products) CE certified composite-bodied riveters used to drive rivets in aluminium and copper while ensuring maximum user comfort by reducing vibrations and noise level. Capable of producing a pulling force of up to 3500 lb

CHICAGO PNEUMATIC Parts

Parts (6 Products) Includes O-rings, blade sets, oil filters, tune-up kits and repair kits commonly used for installation and maintenance operations

CHICAGO PNEUMATIC Stationary Electric Air Compressors

Stationary Electric Air Compressors (7 Products) Horizontal / vertical compressors used to power pneumatic tools in auto shops, medical services and manufacturing facilities. Feature a NEMA 1 certified enclosure, a dual-stage compressor unit with a pressure control switch and a splash lubrication system

CHICAGO PNEUMATIC Caulk Guns

Caulk Guns (1 Products) Trigger-controlled caulk guns used to seal joints on wood, composite, glass, rubber or plastic surfaces. Compatible with standard cartridges (2 inches x 8.5 inches)

CHICAGO PNEUMATIC Air Gun Accessories

Air Gun Accessories (3 Products) OSHA and ANSI compliant air gun swivels featuring FNPT and MNPT connections for inlet and outlet ports, respectively. Commonly used to make rigid hoses flexible and multi-directional

Load More

About CHICAGO PNEUMATIC

Chicago Pneumatic offers impact wrenches, ratchets, air drills, grinders, sanders and air compressors for applications in vehicle servicing, construction, oil & gas, and petrochemical industries. Impact wrenches are socket wrench power tools used to deliver high-torque output for loosening nuts. Chicago Pneumatic impact wrenches are offered in angular velocities ranging between 2800 and 9900 rpm. The brand's air compressors are ideal for trailer tires and air-powered gates. These compressors are offered in stationary and portable variants featuring a Honda engine which efficiently creates a maximum pressure of 175 psi.