Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-22-8902 Coated Glove, L | CT3KDQ

MILWAUKEE 48-22-8902 Coated Glove, L

Item: CT3KDQ Model: 48-22-8902Cross Ref: 317C15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Silicone-freeNo
SizeL

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeKnit MaterialCoating CoverageCoating TextureAnsi/isea Cut LevelFabric WeightCuff ColorGlove LengthPkg. Qty.Price
MILWAUKEE 48-22-8904 Coated Glove, 2XL | CT3KDP 48-22-8904--------1€6.95
MILWAUKEE 48-22-8934B, 2105 Work Gloves, 2XL 11, Rough, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, Full Finger | CT3KFR 48-22-8934B, 21052XLNylonPalm And FingersRoughA33.2 oz.Black, Red10 1/2"1€256.10
MILWAUKEE 48-73-8914B Work Gloves, 2XL 11, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, 12 PK | CT3KFT 48-73-8914B2XLPolyesterPalmSmoothA11.6 oz.White, Yellow10 1/2"12€79.99
MILWAUKEE 48-73-8914 Work Gloves, 2XL 11, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Lime | CT3KFU 48-73-89142XLPolyesterPalmSmoothA11.6 oz.White, Yellow10 1/2"1€6.76
MILWAUKEE 48-73-8912B Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, 12 PK | CT3KGQ 48-73-8912BLPolyesterPalmSmoothA11.6 oz.White, Yellow10.1"12€79.99
MILWAUKEE 48-73-8912 Work Gloves, L 9, Smooth, Polyurethane, Palm, Dipped, ANSI Abrasion Level 3, Knit Cuff | CT3KGR 48-73-8912LPolyesterPalmSmoothA11.6 oz.White, Yellow10 1/2"1€6.76
MILWAUKEE 48-22-8931B, 2105 Work Gloves, M 8, Rough, Nitrile, Palm, Dipped, ANSI Abrasion Level 4, Nylon 15 ga | CT3KHL 48-22-8931B, 2105MNylonPalm And FingersRoughA33.2 oz.Black, Red9 4/5"1€198.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8902 Coated Glove, L
€6.45 /unit