ACCUFORM SIGNS KDD362GN Gate Valve Lockout Label 4 Inch H 4 Inch Width | AA3YJZ 11Y752

ACCUFORM SIGNS KDD362GN Gate Valve Lockout Label 4 Inch H 4 Inch Width

Item: AA3YJZ Model: KDD362GNCross Ref: 11Y752
In Stock

Get it by Wednesday, Jun 11

€12.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve Lockout Label
Height4"
LanguageEnglish
Legend/background ColorGreen
MaterialVinyl
Material PropertiesSelf Adhesive
Width4"
Abrasion ResistantNo
Ada CompliantNo
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Mirror PrintNo
Printed LanguageEnglish
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendLocked Out Gate Valve Lockout Fits Valve Handle Diameter 2-1/2" -- 5" Part# KDD471 This Device May Only Be Removed By: Name: Dept: Expected Completion:
Sign MaterialPolypropylene
Sign Mounting StyleAdhesive
Thickness0.004"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)0.25
Ship length (cm)25.4
Ship width (cm)17.78
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorMaterialLanguageMaterial PropertiesPrice
ACCUFORM SIGNS KDD360RD Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFE 10K127 KDD360RD2"Black, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360YL Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFF 10K128 KDD360YL2"Black, Red, White, YellowVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360GN Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFG 10K129 KDD360GN2"Black, Green, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360BU Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFH 10K130 KDD360BU2"Black, Blue, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360PR Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFJ 10K131 KDD360PR2"Black, Purple, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD362RD Gate Valve Lockout Label 4 Inch H 4 Inch Width | AA3YJX 11Y750 KDD362RD4"RedVinylEnglishSelf Adhesive€12.47
ACCUFORM SIGNS KDD362YL Gate Valve Lockout Label 4 Inch H 4 Inch Width | AA3YJY 11Y751 KDD362YL4"YellowVinylEnglishSelf Adhesive€12.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS KDD362GN Gate Valve Lockout Label 4 Inch H 4 Inch Width
€12.47 /unit