Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 27RT250800 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QKA 4FXT4

MICRO PLASTICS 27RT250800 Push-In Rivet, 4/5 In Rivet Lg., 1/4 In Hole Size, Blk, Split, Rnd Spacer, Nylon, 20 Pk

Item: AD7QKA Model: 27RT250800Cross Ref: 4FXT4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush In Rivet
ColorBlack
Grip Size0.11" to 0.56"
Head Dia.0.7"
Head Height0.095"
Head TypeRound Spacer
Hole Size1/4"
MaterialNylon
Rivet Length4/5"
Shank TypeSplit
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Body Length25/32"
Maximum Hole Diameter1/4"
Minimum Material Thickness1/7"
Overall Length57/64"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Details:

    • Characteristics: Locking

Product Variants

ProductModelRivet LengthColorHead HeightRivet Dia.Head TypeMaterialTemp. RangeMandrel MaterialPkg. Qty.Price
DISCO 5935PK Rivet Round Push Black Nylon 1/4 Inch - Pack Of 25 | AD3NXX 40K611 5935PK29/32"Black3 mm1/4"Round SpacerNylon-Nylon25€10.37
MICRO PLASTICS 27RT250425 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QJV 4FXR8 27RT2504257/16"Black0.098"-Round SpacerNylon-40°F to +185°F-20€8.77
MICRO PLASTICS 27RT187550 Push Inch Rivet Standard 3/16 Inch - Pack Of 20 | AD7QJX 4FXT1 27RT18755012/25"Black0.068"-Round SpacerNylon-40°F to +185°F-20€9.05
MICRO PLASTICS 27RT250440 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QKD 4FXT7 27RT2504400.61"Black0.1"-Round SpacerNylon-40°F to +185°F-20€8.33
MICRO PLASTICS 27PIF0050 Push Inch Rivet Standard 0.165 Inch - Pack Of 40 | AD7QLQ 4FXX6 27PIF00500.305"Off White0.047"0.202"Round SpacerNylon-40°F to +185°F-40€7.35
MICRO PLASTICS 27PIF0044 Push Inch Rivet Standard 0.115 Inch - Pack Of 40 | AD7QLR 4FXX7 27PIF00440.295"Off White0.026"0.14"Round SpacerNylon-40°F to +185°F-40€4.43
MICRO PLASTICS 27PIF0043 Push Inch Rivet Standard 0.115 Inch - Pack Of 40 | AD7QLU 4FXX9 27PIF00438/25"Off White0.028"0.14"Round SpacerNylon-40°F to +185°F-40€4.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 27RT250800 Push-In Rivet, 4/5 In Rivet Lg., 1/4 In Hole Size, Blk, Split, Rnd Spacer, Nylon, 20 Pk
€13.86 /pack