Rivets

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Blind Rivet, 1/8 In Rivet Dia., Alu, 0.61 In Rivet Lg., 0.313 In To 0.375 In Grip Rng, 500PK
Item: AG2WVL
Model: U33610.012.0046
€69.79/pack (inc. GST)
Add To Cart
Blind Rivet, 3/16 In Rivet Dia., Alu, 1.05 In Rivet Lg., 0.751 In To 0.875 In Grip Rng, 250PK
Item: AD3HUY
Model: AD614ABS200
€108.56/pack (inc. GST)
Add To Cart
Blind Rivet, 5/32 In Rivet Dia., SS, 0.338 In Rivet Lg., 0.043 In Head Ht., 500PK
Item: AD3JAM
Model: SSD53SSBS201
€165.95/pack (inc. GST)
Add To Cart
Rivet Nut, 10-32 Thread Size, Steel, 13/32 In Lg., 0.02 In To 0.1 In Grip Rng, Open, 5PK
Item: AG2TXU
Model: RFSL2-1032-100-5
€8.65/pack (inc. GST)
Add To Cart
Rivet Nut, 3/8 In - 16 Thread Size, Steel, 0.805 In Lg., 0.15 In To 0.312 In Grip Rng, 20PK
Item: AG2UDL
Model: CAK2-3716-312-20
€20.13/pack (inc. GST)
Add To Cart
Rivet Nut, 5/16 In - 18 Thread Size, Alu, 0.805 In Lg., 0.15 In To 0.312 In Grip Rng, Open, 25PK
Item: AE4WZK
Model: U69315.031.0312
€36.68/pack (inc. GST)
Add To Cart
Rivet Nut, 5/16 Inch-18 Thread Size, Steel
Item: EA2YXM
Model: BTI-ALS4T-518-437/B
See Details
This product can only be shipped in multiples of 18
Rivet Nut, M6x1 Thread Size, Steel, 25.4mm Lg., 0.5mm To 7.1mm Grip Rng, X, Open, 10PK
Item: AG2TYH
Model: CPB2-610-7.1-10
€13.89/pack (inc. GST)
Add To Cart
Rivet, 3/16 In Rivet Dia., Alu, 0.281 In Rivet Lg., 0.063 In To 0.125 In Grip Rng, Dome, 100PK
Item: AD3PGJ
Model: 1899PK
€20.00/pack (inc. GST)
Add To Cart
Solid Rivet, Flat, SS, 1 1/2 In Lg., 1/4 In Rivet Dia., Plain, 25PK
Item: AE9NEE
Model: 41F0824-EA-25
€25.62/pack (inc. GST)
Add To Cart
Solid Rivet, Rnd Spacer, Steel, 1/2 In Lg., 1/4 In Rivet Dia., Zn Plated, 85PK
Item: AE9PLP
Model: 350808-7
€12.61/pack (inc. GST)
Add To Cart
Solid Rivet, Rnd Spacer, Steel, 3/4 In Lg., 5/16 In Rivet Dia., Plain, 35PK
Item: AE9MJE
Model: 351012U.1
€23.32/pack (inc. GST)
Add To Cart
12...107108

Rivets

Rivets are needed in different sizes and widths. Rivets come with universal as well as specialized heads. Universal head rivets are available with Raptor Supplies for a range of applications. A universal rivet is handy for most jobs while blind or solid rivets are used for more specialized applications. Whether it's a job in metal, masonry or wood, rivets available at Raptor Supplies can be used for a lot of jobs.

We are here to help!

Looking for a part not listed here?