Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 5935PK Rivet Round Push Black Nylon 1/4 Inch - Pack Of 25 | AD3NXX 40K611

DISCO 5935PK Rivet, 29/32 In Rivet Lg., 1/4 In Rivet Dia., 1/4 In Hole Size, Blk, Split, Rnd Spacer, 25 Pk

Item: AD3NXX Model: 5935PKCross Ref: 40K611
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRivet
ColorBlack
Flange Dia.1"
Grip Size0.098" to 0.35"
Head Dia.7/16"
Head Height3 mm
Head TypeRound Spacer
Hole Size1/4"
Mandrel MaterialNylon
MaterialNylon
Rivet Dia.1/4"
Rivet Length29/32"
Shank TypeSplit
System Of MeasurementImperial/Metric
Body Length29/32"
Head Diameter7/16"
Material Grade/classUngraded
Maximum Hole Diameter1/4"
Minimum Material Thickness3/32"
Overall Length1 1/64"
Product TypePush-In Rivet

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.56
Ship length (cm)14.22
Ship width (cm)10.16
HS code8708998175
Country of OriginUS

Product Variants

ProductModelRivet LengthColorHead HeightRivet Dia.Head TypeMaterialTemp. RangeMandrel MaterialPkg. Qty.Price
MICRO PLASTICS 27RT250425 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QJV 4FXR8 27RT2504257/16"Black0.098"-Round SpacerNylon-40°F to +185°F-20€8.77
MICRO PLASTICS 27RT187550 Push Inch Rivet Standard 3/16 Inch - Pack Of 20 | AD7QJX 4FXT1 27RT18755012/25"Black0.068"-Round SpacerNylon-40°F to +185°F-20€9.05
MICRO PLASTICS 27RT250800 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QKA 4FXT4 27RT2508004/5"Black0.095"-Round SpacerNylon-40°F to +185°F-20€11.55
MICRO PLASTICS 27RT250440 Push Inch Rivet Standard 1/4 Inch - Pack Of 20 | AD7QKD 4FXT7 27RT2504400.61"Black0.1"-Round SpacerNylon-40°F to +185°F-20€8.33
MICRO PLASTICS 27PIF0050 Push Inch Rivet Standard 0.165 Inch - Pack Of 40 | AD7QLQ 4FXX6 27PIF00500.305"Off White0.047"0.202"Round SpacerNylon-40°F to +185°F-40€7.35
MICRO PLASTICS 27PIF0044 Push Inch Rivet Standard 0.115 Inch - Pack Of 40 | AD7QLR 4FXX7 27PIF00440.295"Off White0.026"0.14"Round SpacerNylon-40°F to +185°F-40€4.43
MICRO PLASTICS 27PIF0043 Push Inch Rivet Standard 0.115 Inch - Pack Of 40 | AD7QLU 4FXX9 27PIF00438/25"Off White0.028"0.14"Round SpacerNylon-40°F to +185°F-40€4.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 5935PK Rivet, 29/32 In Rivet Lg., 1/4 In Rivet Dia., 1/4 In Hole Size, Blk, Split, Rnd Spacer, 25 Pk
€10.98 /pack