Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QBB-080300X Quick Change Boring Bar Bore Diameter .080 Depth .300 | AA7ALR 15R586

MICRO 100 QBB-080300X Boring Bar, -0.0138 Inch Centerline Offset, 0.08 Inch Head Width, 0.3 Inch Max. Bore Depth

Item: AA7ALR Model: QBB-080300XCross Ref: 15R586
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Boring Bar
Angle0.02"
Bore Depth0.3"
Bore Dia.2/25"
Cutting DirectionRight Hand
FinishAlTiN Coat
Overall Length1 1/2"
Shank Dia.0.187"
Boring Bar TypeBoring
Center To Cutting Tip 0.0138"
Compatible With Product TypeMicro-Quik Tool Holder
Cutting ApplicationBoring
FeaturesCoolant Fed Enabled Shank Design, Sharp Corner Profile, Split Geometry
Finish - MachiningAlTiN
Max. Bore Depth0.3"
Measurement SystemFractional Inch
Min. Bore Dia.0.08"
Offset Point0.0138"
Overhang0.59"
Projection0.02"
Shank MaterialCarbide
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.48
Ship length (cm)3.81
Ship width (cm)0.48
HS code8207600061
Country of OriginUS

Product Variants

ProductModelShank Dia.FinishBore Dia.Overall LengthRadiusBore DepthAngleCutting DirectionPrice
MICRO 100 QBB-050150 Quick Change Boring Bar Bore Diameter .050 Depth .150 | AA7AKU 15R565 QBB-0501500.187"Uncoated0.05"1 1/2"-0.15"0.013"Right Hand€36.81
MICRO 100 QBB-050150X Quick Change Boring Bar Bore Diameter .050 Depth .150 | AA7AKV 15R566 QBB-050150X0.187"AlTiN Coat0.05"1 1/2"-0.15"0.013"Right Hand€40.05
MICRO 100 QBB-050200 Quick Change Boring Bar Bore Diameter .050 Depth .200 | AA7AKW 15R567 QBB-0502000.187"Uncoated0.05"1 1/2"-1/5"0.013"Right Hand€36.43
MICRO 100 QBB-050200X Quick Change Boring Bar Bore Diameter .050 Depth .200 | AA7AKX 15R568 QBB-050200X0.187"AlTiN Coat0.05"1 1/2"-1/5"0.013"Right Hand€39.85
MICRO 100 QBB-050300 Quick Change Boring Bar Bore Diameter .050 Depth .300 | AA7AKY 15R569 QBB-0503000.187"Uncoated0.05"1 1/2"-0.3"0.013"Right Hand€36.53
MICRO 100 QBB-050300X Quick Change Boring Bar Bore Diameter .050 Depth .300 | AA7AKZ 15R570 QBB-050300X0.187"AlTiN Coat0.05"1 1/2"-0.3"0.013"Right Hand€40.77
MICRO 100 QBB-050400 Quick Change Boring Bar Bore Diameter .050 Depth .400 | AA7ALA 15R571 QBB-0504000.187"Uncoated0.05"1 1/2"-2/5"0.013"Right Hand€36.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QBB-080300X Boring Bar, -0.0138 Inch Centerline Offset, 0.08 Inch Head Width, 0.3 Inch Max. Bore Depth
€49.78 /unit