HUBBELL

The Hubbell catalogue includes enclosures, lighting fixtures, marine products, wallplates, cable glands, tool balancers and fittings. Hubbell LED floodlights are energy-efficient lighting fixtures which emit a broad beam of light. These floodlights feature die-cast aluminium housing with a tempered glass lens to protect the LEDs & allow easy cleaning and a heavy-duty steel yoke for added durability & improved performance. The vented housing design isolates the LED module from the driver for enhanced service life. Hubbell emergency light replacement lamps create light by passing an electric current through a filament encased in a quartz envelope with halogen gas. These lamps feature reflector housing to maximise light output and a screw terminal / 2 Pin (GU5.3) base for secure connections. These replacement halogen lamps provide 3000 to 3999K, warm white light appearance. They are available in PAR36 and MR16 shapes.

See More

Request a Quote

HUBBELL Tool Balancer

Tool BalancerUsed to suspend tools above the workstation, helping reduce clutter and inadvertent damage to tools. Have the ability to balance up to 308 lbs of weight(36 Products)

HUBBELL LED Floodlights

LED FloodlightsExcellent for signs, fa+/-ades, landscape accents and medium area illumination. Feature tempered and acrylic glass lens for higher strength and durability(1 Product)

HUBBELL Emergency Lighting Batteries

Emergency Lighting BatteriesDual-Lite-approved Nickel Cadmium (Ni-Cd) batteries, made with the highest-quality components. Provide an emergency backup capacity of 4.8 V and 600 mAh(2 Products)

HUBBELL Halogen Lamps and Bulbs

Halogen Lamps and Bulbs2-pin (GU5.3) and screw terminal bulbs to provide light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas. Feature reflector housing to maximize light output(1 Product)

HUBBELL Electrical Safety Boxes

Electrical Safety BoxesSteel electrical boxes and undercabinet boxes designed to accommodate wiring devices and to protect them in wet locations. Available in 18- and 30-cu. inches(2 Products)

HUBBELL Electrical Device Enclosures

Electrical Device EnclosuresFibreglass and polycarbonate enclosures used to protect electrical wiring, gas cables and other telecommunication cables. Are equipped with ventilation solutions for reinforced safety(112 Products)

HUBBELL Floodlights

Floodlights(1 Product)

HUBBELL Task Lighting

Task Lighting(4 Products)

HUBBELL Enclosure Accessories

Enclosure Accessories(11 Products)

HUBBELL Floor Boxes

Floor Boxes(21 Products)

HUBBELL Conduit Fittings

Conduit Fittings(6 Products)

HUBBELL Twist Lock Connectors

Twist Lock Connectors(31 Products)

HUBBELL Extension Cord Reels

Extension Cord Reels(53 Products)

HUBBELL Raceways

Raceways(1 Product)

HUBBELL Hour Meters

Hour Meters(1 Product)

HUBBELL Weatherproof Boxes

Weatherproof Boxes(2 Products)

HUBBELL Voice Data Housings

Voice Data Housings(3 Products)

HUBBELL Voice Data Jacks

Voice Data Jacks(1 Product)

HUBBELL Twist Lock Plugs

Twist Lock Plugs(18 Products)

HUBBELL Covers

Covers(11 Products)

HUBBELL Capacitors

Capacitors(1 Product)

Things To Consider

Cross-Reference Alternatives

Hubbell's MPNs cross individual references to the equivalent Edwards Signalling, GE Lightings model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hubbell lighting equipment available. Customers can also cross-reference most Hubbell equipment using the last 5 digits of the model numbers.

Shipping

These Hubbell products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Hubbell items are delivered by courier shipment and air freight for minimum downtime.

About Hubbell

The Hubbell catalogue includes enclosures, lighting fixtures, marine products, wallplates, cable glands, tool balancers and fittings. Hubbell LED floodlights are energy-efficient lighting fixtures which emit a broad beam of light. These floodlights feature die-cast aluminium housing with a tempered glass lens to protect the LEDs & allow easy cleaning and a heavy-duty steel yoke for added durability & improved performance. The vented housing design isolates the LED module from the driver for enhanced service life. Hubbell emergency light replacement lamps create light by passing an electric current through a filament encased in a quartz envelope with halogen gas. These lamps feature reflector housing to maximise light output and a screw terminal / 2 Pin (GU5.3) base for secure connections. These replacement halogen lamps provide 3000 to 3999K, warm white light appearance. They are available in PAR36 and MR16 shapes.

Major Trade Names

Insul-Lock Connectors and Panel Mounts

Insul-Lock Connectors and Panel Mounts

Insul-Lock connectors and panel mounts are electrical components used to provide secure and reliable connections. They are ideal for industrial settings, electrical panels, control systems and automation equipment. These connector and panel mounts feature thermoplastic construction for high toughnes...

s and have a turn & latch to prevent nuisance disconnects.

Twist-Lock Receptacles

Twist-Lock Receptacles

Twist-lock receptacles are electrical connectors designed for secure and reliable electrical connections. They are ideal for industrial & commercial settings where a strong and stable electrical connection is required. These receptacles feature a reinforced thermoplastic top and base encapsulated w...

ith brass alloy contacts that are locked together for assembly strength. They are rating marked on the surface for easy identification.

Frequently Asked Questions

What type of emergency lighting batteries are offered by Hubbels on Raptor Supplies?

The brand offers Dual-Lite approved Nickel Cadmium batteries for quick charging and stable power supply.

How does a Hubbell tool balancer work?

Hubbell tool balancer uses a spring mechanism to counterbalance the weight of the tool being used. The balancer is attached to an overhead support, and the tool is suspended from the balancer. The spring tension can be adjusted to match the weight of the tool, providing a near-weightless feel to the operator and reducing the strain and effort required to hold and manipulate the tool.

What are Hubbell emergency lighting fixtures used for?

Hubbell emergency lighting fixtures are lighting devices specifically designed for emergency situations. They are installed in commercial and industrial buildings to provide illumination when normal lighting fails due to a power outage or other emergency events.