Authorized Distributor of MAGLINER

MAGLINER

Magliner's extensive catalogue includes walk ramps, dollies, curb ramps, hand trucks and their accessories. The brand's convertible hand trucks feature a modular design with rugged, lightweight construction for carrying heavy loads both upstairs and downstairs with reduced operator fatigue. Magliner twin handle platform trucks feature modular handles positioned at the centre of the platform for reducing the risk of tripping by evenly distributing the weight.

See More

Request a Quote

MAGLINER Parts

Parts(18 Products)

MAGLINER Specialty Hand Trucks

Specialty Hand Trucks(21 Products)

MAGLINER Folding Hand Trucks

Folding Hand Trucks(2 Products)

MAGLINER Dollies

Dollies(34 Products)

MAGLINER Walk Ramps

Walk Ramps(18 Products)

MAGLINER Hand Truck Accessories

Hand Truck Accessories(951 Products)

MAGLINER Platform Trucks

Platform Trucks(19 Products)

MAGLINER Drum Covers

Drum Covers(1 Product)

MAGLINER Stem Casters

Stem Casters(1 Product)

MAGLINER Bulk Containers

Bulk Containers(9 Products)

MAGLINER Brackets

Brackets(29 Products)

MAGLINER Valve Accessories

Valve Accessories(4 Products)

MAGLINER Order Picking Carts

Order Picking Carts(7 Products)

MAGLINER Forks

Forks(8 Products)

MAGLINER Drum Hand Trucks

Drum Hand Trucks(1 Product)

MAGLINER Hooks and Picks

Hooks and Picks(2 Products)

MAGLINER Stackers

Stackers(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Magliner MPNs cross individual references to the equivalent Vestil, Dayton and Wesco models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Magliner products available.

Shipping

These Magliner products vary from small to large in size. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Magliner

Magliner's extensive catalogue includes walk ramps, dollies, curb ramps, hand trucks and their accessories. The brand's convertible hand trucks feature a modular design with rugged, lightweight construction for carrying heavy loads both upstairs and downstairs with reduced operator fatigue. Magliner twin handle platform trucks feature modular handles positioned at the centre of the platform for reducing the risk of tripping by evenly distributing the weight.

Major Trade Names

Glyde Stair Hand Trucks

Glyde Stair Hand Trucks

These Magliner hand trucks incorporate Glyde technology that automatically sets brakes to ensure safe load control when moving downstairs. They can conveniently move loads up to 350 lb downstairs. These units feature folding treads for use on both level surfaces and stairs with ease.

Gemini Convertible Hand Trucks

Gemini Convertible Hand Trucks

Gemini convertible hand trucks have polyurethane casters for resisting wear & tear over heavy loads. They provide a convenient 2-in-1 solution by transforming from a two-wheeled configuration to a four-wheeled one. These convertible trucks have a die-cast aluminium nose plate that provides high load...

capacity, thus reducing the overall trips per day.

Self-Stabilizing Hand Trucks

Self-Stabilizing Hand Trucks

The brand's Self-Stabilizing hand trucks feature polyurethane wheels that provide 360 degrees of manoeuvrability. These hand trucks have a load capacity of 500 lb. They come with a variety of handle designs for easy handling during transit.

Frequently Asked Questions

What is the load capacity of Magliner hand trucks?

Magliner offers a variety of hand trucks with load capacities ranging from 500 to 1000 lb.

What material is used to construct Magliner hand trucks?

Magliner hand trucks are made of aluminium for lightweight and long service life.

Are Magliner hand trucks foldable?

Yes, they are foldable for ease of transportation and storage.