Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ASMM-060-2 Carbide End Mill Diameter 6mm Cut L 10mm | AA7NQN 16F254

MICRO 100 ASMM-060-2 Carbide End Mill Diameter 6mm Cut L 10mm

Item: AA7NQN Model: ASMM-060-2Cross Ref: 16F254
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length10 mm
Cutting TypeCenter , Center Cutting
Diameter6 mm
Dimension TypeMetric
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationRoughing/Finishing
End Mill StyleSquare
End TypeSingle End , Square
FinishUncoated
Helix Angle45°
MaterialCarbide
Milling Dia.6 mm
Number Of Flutes2
Overall Length57 mm
Primary Material ApplicationNickel, Titanium
Primary Material Application Iso CodeS
Shank Dia.6 mm
Shank TypeStraight
System Of MeasurementMetric
TypeFinishing, Roughing
End Mill Cutting TypeCenter Cutting
Length Of Cut10 mm
List NumberASMM
Material GradeC2 Micrograin
Measurement SystemMetric
Milling Diameter6 mm
Shank Diameter6 mm
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.11
Ship length (cm)6.35
Ship width (cm)1.11
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 ARM-156-2 Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NKK 16F082 ARM-156-20.156"20.188"UncoatedSquare2"ARMFinishing, Roughing€35.35
MICRO 100 ARM-187-5 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NKP 16F086 ARM-187-50.188"50.188"UncoatedSingle End2"-Roughing/Finishing€36.63
MICRO 100 ARM-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKR 16F090 ARM-250-21/4"21/4"UncoatedSquare2 1/2"ARMFinishing, Roughing€41.38
MICRO 100 ARM-250-5 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKW 16F094 ARM-250-51/4"51/4"UncoatedSingle End2 1/2"-Roughing/Finishing€48.45
MICRO 100 ARM-250-5X Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKX 16F095 ARM-250-5X1/4"51/4"AlTiN CoatSingle End2 1/2"-Roughing/Finishing€52.41
MICRO 100 ARM-281-2 Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKY 16F096 ARM-281-20.281"20.312"UncoatedSingle End2 1/2"-Roughing/Finishing€54.14
MICRO 100 ARM-281-2S Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKZ 16F097 ARM-281-2S0.281"20.312"Alu Speed CoatSingle End2 1/2"-Roughing/Finishing€58.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ASMM-060-2 Carbide End Mill Diameter 6mm Cut L 10mm
€43.65 /unit