Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 ARM-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKR 16F090

MICRO 100 ARM-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In

Item: AA7NKR Model: ARM-250-2Cross Ref: 16F090
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide End Mill
Cutting DirectionRight Hand
Cutting Length3/4"
Cutting TypeCenter
Dimension TypeFractional Inch
EndSingle
End Mill ApplicationFinishing, Roughing
End Mill StyleSquare
End TypeSingle , Square
FinishUncoated
GradeGrade C2
Helix Angle45°
List NumberARM
MaterialCarbide
Milling Dia.1/4"
Number Of Flutes2
Overall Length2 1/2"
Shank Dia.1/4"
TypeFinishing, Roughing
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
Length Of Cut3/4"
Material GradeC2 Micrograin
Measurement SystemFractional Inch
Milling Diameter1/4"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Shank Diameter1/4"
Shank TypeStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.11
Ship length (cm)6.99
Ship width (cm)1.11
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.FinishEnd TypeOverall LengthList NumberEnd Mill ApplicationPrice
MICRO 100 ARM-156-2 Carbide End Mill Diameter 5/32 Cut L 9/16 | AA7NKK 16F082 ARM-156-20.156"20.188"UncoatedSquare2"ARMFinishing, Roughing€35.35
MICRO 100 ARM-187-5 Carbide End Mill Diameter 3/16 Cut L 5/8 | AA7NKP 16F086 ARM-187-50.188"50.188"UncoatedSingle End2"-Roughing/Finishing€36.63
MICRO 100 ARM-250-5 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKW 16F094 ARM-250-51/4"51/4"UncoatedSingle End2 1/2"-Roughing/Finishing€48.45
MICRO 100 ARM-250-5X Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In | AA7NKX 16F095 ARM-250-5X1/4"51/4"AlTiN CoatSingle End2 1/2"-Roughing/Finishing€52.41
MICRO 100 ARM-281-2 Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKY 16F096 ARM-281-20.281"20.312"UncoatedSingle End2 1/2"-Roughing/Finishing€54.14
MICRO 100 ARM-281-2S Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NKZ 16F097 ARM-281-2S0.281"20.312"Alu Speed CoatSingle End2 1/2"-Roughing/Finishing€58.94
MICRO 100 ARM-281-3S Carbide End Mill Diameter 9/32 Cut L 3/4 | AA7NLB 16F099 ARM-281-3S0.281"30.312"Alu Speed CoatSquare2 1/2"ARMFinishing, Roughing€60.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 ARM-250-2 Carbide End Mill Diameter 1/4 Inch Cut L 3/4 In
€43.82 /unit