Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 17-0004 Quick Connect Socket | AH2CXT 25FM25

MI-T-M 17-0004 Quick Connect Socket

Item: AH2CXT Model: 17-0004Cross Ref: 25FM25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Connect Socket
Fits BrandMi-T-M
Compatible With Grainger Part Number1AAF3, 1AAF4, 1RM75, 1TDJ5, 1TDJ6, 1TDJ9, 1TDK1, 1TDK2, 1TDK3, 1TDK4, 3WB72, 3WB73, 3WB74, 3WB79, 3WB83, 3WB84, 3WB85, 3WB86, 3WB87, 3WB88, 3WB89, 3WB90, 3WB97, 3WE16, 3WE20, 4ZZ94, 4ZZ95, 4ZZ96, 4ZZ97, 4ZZ98, 5MZU2, 5MZU3, 5MZU4, 5MZU5
Compatible With Manufacturer Model NumberCA-2403-2MMH, CA-2703-2MMH
MaterialBrass
Overall Diameter3/8"
Product TypeQuick Connect Socket

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
MI-T-M 17-0001 Quick Connect Socket | AH2CXR 25FM24 17-000117-0001€17.89
MI-T-M 17-0029 Quick Connect Socket | AH2CYB 25FN01 17-002917-0029€21.77
MI-T-M 17-0028 Quick Connect Socket | CJ3CQF 17-002817-0028€26.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 17-0004 Quick Connect Socket
€29.03 /unit