Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 17-0001 Quick Connect Socket | AH2CXR 25FM24

MI-T-M 17-0001 Quick Connect Socket

Item: AH2CXR Model: 17-0001Cross Ref: 25FM24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Connect Socket
Compatible With BrandMi-T-M
Fits BrandMi-T-M
Compatible With Grainger Part Number1AAF3, 1AAF4, 1RM75, 3WB72, 3WB83, 3WB84, 3WB85, 3WB90, 3WE16, 4ZZ96, 4ZZ97, 4ZZ98
Compatible With Manufacturer Model Number4004 Series
MaterialBrass
Overall Diameter1/4"
Product TypeQuick Connect Socket

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelMPNPrice
MI-T-M 17-0004 Quick Connect Socket | AH2CXT 25FM25 17-000417-0004€21.70
MI-T-M 17-0029 Quick Connect Socket | AH2CYB 25FN01 17-002917-0029€21.77
MI-T-M 17-0028 Quick Connect Socket | CJ3CQF 17-002817-0028€26.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 17-0001 Quick Connect Socket
€23.92 /unit