Flat Shipping

Flat Shipping at €24.99 + VAT

MI-T-M 17-0029 Quick Connect Socket | AH2CYB 25FN01

MI-T-M 17-0029 Quick Connect Socket

Item: AH2CYB Model: 17-0029Cross Ref: 25FN01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Connect Socket
Fits BrandMi-T-M
Compatible With Grainger Part Number1RM75, 3WB72, 3WB73, 3WB74, 3WB90
Compatible With Manufacturer Model Number3008 Series, 5004 Series, 5005 Series, 6004 Series, 7004 Series
MaterialBrass
Product TypeQuick Connect Socket

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.57
Ship length (cm)7.62
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelMPNPrice
MI-T-M 17-0001 Quick Connect Socket | AH2CXR 25FM24 17-000117-0001€17.89
MI-T-M 17-0004 Quick Connect Socket | AH2CXT 25FM25 17-000417-0004€21.70
MI-T-M 17-0028 Quick Connect Socket | CJ3CQF 17-002817-0028€26.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MI-T-M 17-0029 Quick Connect Socket
€19.93 /unit