Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 5MDRGSA Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TBU 43Y722

METRO 5MDRGSA Rigid Stem Caster H5 Inch 18 Inch Channel PR

Item: AD4TBU Model: 5MDRGSACross Ref: 43Y722
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€451.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Stem Caster
Load Capacity250 lbs.
MaterialHigh Modulus Rubber
Overall Height5"
Overall Width1 1/2"
Caster Frame MaterialStainless Steel
Caster Mounting Height6 1/16"
Caster Mounting TypeStem
Caster Sub-typeRigid
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialRubber
For Shelf Depth18"
For Use With Mfr. Model Number5MDRGSA-18
Mounting TypeStem Caster

Shipping Info:

Ship weight (kg) 5
Ship height (cm)12.7
Ship length (cm)13.97
Ship width (cm)3.81
HS code8302200000
Country of OriginCN

Product Variants

ProductModelLoad CapacityMaterialOverall HeightOverall WidthPrice
METRO 5MDRGSA Rigid Stem Caster H5 Inch 14 Inch Channel PR | AD4TBT 43Y721 5MDRGSA250 lbs.High Modulus Rubber5"1 1/2"€426.23
METRO 5MDRGSA Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TBV 43Y723 5MDRGSA250 lbs.High Modulus Rubber5"1 1/2"€386.27
METRO 5MDRGSA Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TBW 43Y724 5MDRGSA250 lbs.High Modulus Rubber5"1 1/2"€426.23
METRO 5MDRGSA Rigid Stem Caster H5 Inch 30 Inch Channel PR | AD4TBX 43Y725 5MDRGSA250 lbs.High Modulus Rubber5"1 1/2"€386.27
METRO 5MDRGSA Rigid Stem Caster H5 Inch 36 Inch Channel PR | AD4TBY 43Y726 5MDRGSA250 lbs.High Modulus Rubber5"1 1/2"€386.27
METRO 5MPRGSA Rigid Stem Caster H5 Inch 14 Inch Channel PR | AD4TBZ 43Y727 5MPRGSA300 lbs.High Modulus Rubber5"1 1/2"€396.91
METRO 5MPRGSA Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TCA 43Y728 5MPRGSA300 lbs.High Modulus Rubber5"1 1/2"€396.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5MDRGSA Rigid Stem Caster H5 Inch 18 Inch Channel PR
€451.30 /unit