EATON 02-170550 | AK3KAH

EATON 02-170550 Pressure Control Valve

Item: AK3KAH Model: 02-170550
In Stock

Get it by Tuesday, Jun 10

€113.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control Valve
Adjustment TypeKnob
ApplicationHarvesters, Refuse Haulers, Mobile And Industrial Applications
CavityC-10-3
Factory Set Pressure8.75 Bar
Flow Rate15 LPM
Fluid CompatibilityAll SICV Product are Suitable for Mineral Oil based General Hydraulic Fluids Including MIL-H-5606, SAE 10, SAE 20, etc.
FunctionsPressure Reducing/Relieving Valves
Height1 1/2"
HousingNo
Installation TypeScrew In Cartridge
Leakage Rate0.3 cc/min.
Length4 24/25"
Max. Operating Pressure14 Bar
Min. Operating Pressure3.5 Bar
Number Of Housing Ports3
Number Of Valve Ports3
Operating Temp.-40°C to +120°C
OperationDirect Acting
Port SizeNot Available
Port TypeCartridge Only
Pressure Rating165 Bar
Recommended Filtration Level13 µm, 16 µm, 18 µm
Seal MaterialBuna N
StyleSpool
Valve MaterialSteel
Valve Torque Into Cavity47 N-m to 54 N-m
WarrantyHydraulics Warranty
Weight0.54 lbs.
Width1 1/2"

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)3.81
Ship length (cm)12.6
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 566380 | AK3KAC 566380566380€94.15
EATON 02-162250 | AK3KAD 02-16225002-162250€106.98
EATON 565784 | AK3KAE 565784565784€89.14
EATON 565786 | AK3KAF 565786565786€106.98
EATON 02-180096 | AK3KAG 02-18009602-180096€106.98
EATON 565785 | AK3KAJ 565785565785€113.41
EATON 565787 | AK3KAK 565787565787€113.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 02-170550 Pressure Control Valve
€113.41 /unit