Stock Picking and Putaway Carts

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

4 Shelf Utility Cart With Lip, 30 x 60 x 56 Inch Size, Blue, Mold On Caster
Item: CJ6TTC
Model: F89168BUMO
See Details
Box Truck 34 Inch H 24 Inch Width 41 Inch Length
Item: AE3DDX
Model: BTSL2436-6MR
€913.37/unit (inc. GST)
Add To Cart
Cart Cover 36 x 24 x 86 Green Nylon Zipper
Item: AC7VYN
Model: CZC-86-2436-LG
€407.25/unit (inc. GST)
Add To Cart
Cart Cover 60 x 24 x 63 Clear Vinyl Zipper
Item: AC7WFH
Model: CZ-63-2460-D-T
€573.55/unit (inc. GST)
Add To Cart
Cart Cover 72 x 24 x 63 White Nylon Zipper
Item: AC7VTU
Model: CZC-63-2472
€448.72/unit (inc. GST)
Add To Cart
HAND TRUCKS Dual Handle Truck, with 10 Inch, Solid Tires
Item: CT3KPA
Model: DC47132
€170.03/unit (inc. GST)
Add To Cart
Order Picking Stock Cart 5 Shelves 600 Lb. Capacity
Item: AA7KJB
Model: EO272-P6
€1,729.62/unit (inc. GST)
See Details
Platform Truck, Capacity 2400 Lbs, Size 18 x 48 Inch
Item: CF6KFM
Model: EPT18488SPN95
€456.13/unit (inc. GST)
Add To Cart
Push Handle 14 In Length x 1 Inch Width x 1 Inch H
Item: AG6XFX
Model: PH14NS
€114.63/unit (inc. GST)
Add To Cart
Stock Cart With 3 Side, Length 30 Inch, Gray
Item: AE4MYJ
Model: 3ST-EX3048-3AS-95
€1,983.08/unit (inc. GST)
Add To Cart
Wire Cart 2 Shelf 48x18x39 Black
Item: AC2AHM
Model: 2HDN7
€285.28/unit (inc. GST)
Add To Cart
Wire Shelving, Slanted, 18 x 48 x 74 Inch Size, 16 Bins
Item: CG9TCH
Model: WRCSL6-74-1848-260
See Details
12...137138

Stock Picking and Putaway Carts

Stock picking & putaway carts feature enclosed shelves and walls on the back, front and / or sides to prevent items from falling off the truck. Raptor Supplies offer a broad range of these carts & trucks from brands like Eagle Group, Jamco, Little Giant and Metro. These bulk trucks are also used for organising or storing items and are equipped with wheels for easy manoeuvrability. The stock picking ladder carts are integrated with non-skid step ladders for accessing high shelves and have a maximum carrying capacity of 1000 lb. We also offer wire carts to allow debris & dust to fall through, rather than getting accumulated, and facilitate proper air ventilation. The stock carts are available in fixed, adjustable and foldable shelf variants with a maximum load rating of 3600 lb.

We are here to help!

Looking for a part not listed here?