GORILLA MILL GDC3438X7 Carbide Drill 3.15 Inch Flute 5.00 Inch Length 0.3437 Size | AH7BBM 36PG52

GORILLA MILL GDC3438X7 80175 Carbide Drill 3.15 Inch Flute 5.00 Inch Length 0.3437 Size

Item: AH7BBM Model: GDC3438X7Cross Ref: 36PG52 / 80175
Limited Availability

Get it by Wednesday, Jun 11

€164.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Decimal Equivalent0.344"
Dimension TypeFractional Inch
Flute Length3.15"
GradeGrade C2 Micro Grain
MaterialSolid Carbide
Overall Length5"
Size0.344"
Drill Bit Size11/32"
Maximum Drilling Depth3 9/64"
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.4
Ship length (cm)12.7
Ship width (cm)3.4
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthDimension TypeSizeMaterialGradePrice
GORILLA MILL GDC1200X7 Carbide Drill 1.50 Inch Flute 3.50 Inch Length 0.12 Size | AH7AZB 36PF95 GDC1200X73/25"1 1/2"3 1/2"Wire Size#31Solid CarbideGrade C2 Micro Grain€115.88
GORILLA MILL GDC1285X7 Carbide Drill 1.75 Inch Flute 3.63 Inch Length 0.12 Size | AH7AZF 36PF99 GDC1285X73/25"1 3/4"3.63"Wire Size#31Solid CarbideGrade C2 Micro Grain€122.39
GORILLA MILL GDC1360X7 Carbide Drill 1.75 Inch Flute 3.63 Inch Length 0.136 Size | AH7AZH 36PG02 GDC1360X70.136"1 3/4"3.63"Wire Size#29Solid CarbideGrade C2 Micro Grain€122.39
GORILLA MILL GDC1406X7 Carbide Drill 1.75 Inch Flute 3.63 Inch Length 0.1406 Size | AH7AZK 36PG04 GDC1406X70.141"1 3/4"3.63"Fractional Inch0.141"Solid CarbideGrade C2 Micro Grain€122.39
GORILLA MILL GDC1719X7 Carbide Drill 1.75 Inch Flute 3.94 Inch Length 0.1719 Size | AH7AZV 36PG13 GDC1719X70.172"1 3/4"3.94"Fractional Inch0.172"Solid CarbideGrade C2 Micro Grain€90.14
GORILLA MILL GDC1875X7 Carbide Drill 1.75 Inch Flute 3.94 Inch Length 0.1875 Size | AH7AZX 36PG15 GDC1875X70.188"1 3/4"3.94"Fractional Inch0.188"Solid CarbideGrade C2 Micro Grain€131.11
GORILLA MILL GDC2187X7 Carbide Drill 2.00 Inch Flute 3.94 Inch Length 0.2187 Size | AH7BAE 36PG22 GDC2187X70.219"2"3.94"Fractional Inch0.219"Solid CarbideGrade C2 Micro Grain€142.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GORILLA MILL GDC3438X7 80175 Carbide Drill 3.15 Inch Flute 5.00 Inch Length 0.3437 Size
€164.68 /unit