Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834180240 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch L, 1/8 Inch Pilot, Aluminum Oxide | CT2ZMR

MERIT 08834180240 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Aluminum Oxide

Item: CT2ZMR Model: 08834180240Cross Ref: 804KL5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Roll
Abrasive GradeExtra Fine
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
Cartridge Roll DesignStraight
Diameter3/8"
Grit320
Length1 1/2"
Max. Operating Speed15000 RPM
Mfr. SeriesR228 Series
Pilot Hole Dia.1/8"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive MaterialGritDiameterPilot Hole Dia.Cartridge Roll DesignAbrasive GradeMax. Operating SpeedPkg. Qty.Price
MERIT 08834180064 Cartridge Rolls 1/4x1x1/8 Inch 120 Grit | AH4BGQ 34CC39 08834180064Aluminum Oxide120-----1€0.62
MERIT 08834180079 Cartridge Rolls 1/4x1-1/2x1/8 Inch 50 Grit | AH4BGR 34CC40 08834180079Aluminum Oxide50-----1€0.81
MERIT 08834180230 Cartridge Rolls 3/8x1-1/2x1/8 Inch 50 Grit | AH4BGT 34CC41 08834180230Aluminum Oxide50-----1€0.80
MERIT 08834180287 Cartridge Rolls 1/2x1x1/8 Inch 50 Grit | AH4BGU 34CC42 08834180287Aluminum Oxide50-----1€0.84
MERIT 08834180306 Cartridge Rolls 1/2x1-1/2x1/8 Inch 50 Grit | AH4BGV 34CC45 08834180306Aluminum Oxide50-----1€1.07
MERIT 08834180307 Cartridge Rolls 1/2x1-1/2x1/8 Inch 60 Grit | AH4BGW 34CC46 08834180307Aluminum Oxide60-----1€1.07
MERIT 08834180308 Cartridge Rolls 1/2x1-1/2x1/8 Inch 80 Grit | AH4BGX 34CC47 08834180308Aluminum Oxide80-----1€1.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834180240 Cartridge Roll, Straight, 3/8 Inch Dia x 1 1/2 Inch Length, 1/8 Inch Pilot, Aluminum Oxide
€1.00 /unit