WEG 00218ET3ER145TC-S | BB3MEN

WEG 00218ET3ER145TC-S 14788822 Electric Motor, 2Hp, 60Hz, 1800 Rpm

Item: BB3MEN Model: 00218ET3ER145TC-SCross Ref: 14788822
In Stock

Get it by Thursday, Jun 12

€581.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time27 sec.
CompositionSteel
Connection Cables Quantity9
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %80%
Efficiency At 50 %60%
Efficiency At 75 %73%
Fan Cover MaterialPolymer
Fan MaterialPlastic
Flange TypeC
Frame143/5TC
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Hp2 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps44.6/22.3A
Locked Rotor Torque270%
Lrc8.2X(Code K)
Main Terminal Box Hole Size1.118"
Moment Of Inertia0.1296 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1745 RPM
MountingFootless
No Load Amps2.8/1.4A
No. Of Poles4
Noise Level52 dBA
Output2 hp
Output Rating2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Phase3
Power Factor At 1 %86.5
Power Factor At 50 %85.5
Power Factor At 75 %87.5
Rated Current5.44/2.72A
Rated Torque6.02 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip3.06%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 00218ET3ER145TC-W22 | BA9YYJ 00218ET3ER145TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM2 hp145TC€686.98
WEG 00118ST3QIER143TC-W2 | BB2BZN 00118ST3QIER143TC-W2460V AC60 Hz1.25-41800 RPM1 hp143TC€1,042.46
WEG 01518ET3ER254TC-W22 | BB2CAD 01518ET3ER254TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM15 hp254TC€1,994.92
WEG 01018ET3ER215TC-W22 | BB2QFP 01018ET3ER215TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM10 hp215TC€1,442.51
WEG 00318ET3ER182TC-W22 | BB2QRY 00318ET3ER182TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM3 hp182TC€751.62
WEG 00518ET3ER184TC-W22 | BB2RAE 00518ET3ER184TC-W22230/460/380V AC50/60 Hz1.25-41800 RPM5 hp184TC€869.40
WEG 00518ST3QIER184TC-W2 | BB2RAF 00518ST3QIER184TC-W2460V AC60 Hz1.25-41800 RPM5 hp184TC€1,540.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ET3ER145TC-S 14788822 Electric Motor, 2Hp, 60Hz, 1800 Rpm
€581.70 /unit