ADVANCE TABCO PA-18-144 Pass-Thru Shelf, 144 X 18 Inch Size 18/430 Ss | CD7WXJ

ADVANCE TABCO PA-18-144 Pass-Thru Shelf, 144 X 18 Inch Size 18/430 Ss

Item: CD7WXJ Model: PA-18-144
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,230.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack

Shipping Info:

Ship weight (kg) 165
Ship height (cm)3.81
Ship length (cm)365.76
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO PA-18-108 Pass-Thru Shelf, 108 X 18 Inch Size 18/430 Ss | CD7WXC PA-18-108PA-18-108€971.78
ADVANCE TABCO PA-18-108-2 Pass-Thru Shelf, Double Tier, 108 X 18 Inch Size 18/430 Ss | CD7WXD PA-18-108-2PA-18-108-2€2,138.40
ADVANCE TABCO PA-18-120 Pass-Thru Shelf, 120 X 18 Inch Size 18/430 Ss | CD7WXE PA-18-120PA-18-120€990.20
ADVANCE TABCO PA-18-120-2 Pass-Thru Shelf, Double Tier, 120 X 18 Inch Size 18/430 Ss | CD7WXF PA-18-120-2PA-18-120-2€2,226.91
ADVANCE TABCO PA-18-132 Pass-Thru Shelf, 132 X 18 Inch Size 18/430 Ss | CD7WXG PA-18-132PA-18-132€1,080.49
ADVANCE TABCO PA-18-132-2 Pass-Thru Shelf, Double Tier, 132 X 18 Inch Size 18/430 Ss | CD7WXH PA-18-132-2PA-18-132-2€2,383.72
ADVANCE TABCO PA-18-144-2 Pass-Thru Shelf, Double Tier, 144 X 18 Inch Size 18/430 Ss | CD7WXK PA-18-144-2PA-18-144-2€2,573.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO PA-18-144 Pass-Thru Shelf, 144 X 18 Inch Size 18/430 Ss
€1,230.77 /unit