Bore Polishers
(17 Products)
80- and 120-grit, aluminium-oxide bore polishers used to clean, polish and deburr the inner diameter or surface of cylinders, pipes, tubes and fittings. Have a maximum rotational speed rating of 10000 rpm
Arbor and Mandrel Mount Sanding Discs
(23 Products)
Designed to mount an arbor or a mandrel on angle grinders or sanding machines (having a maximum speed of 11000 rpm) for surface blending or stock removal. Made of ceramic or zirconium alumina, and available in medium, fine, coarse and extra coarse grades with grit sizes up to 120
Abrasive Wheel Adapters
(3 Products)
Adapters designed for use with unified wheels, grinders and drills of arbor sizes up to 1/2 inches. 1/4-inch adapters with flap wheels also available
Abrasive Mandrels
(23 Products)
Designed for use with radial bristle discs featuring 1/2- and 1/4-inch shank diameters and a max rotational speed of 25000 rpm; used to polish inside tubes and cylinders. Available in the thread size range of 1/4 to 1/2 inches
Abrasive Rolls
(1 Products)
150-foot, aluminium-oxide abrasive rolls suitable for light-duty deburring, blending, sanding and finishing operations. Available in medium, fine and very fine grades with grit sizes up to 320