Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834180307 Cartridge Rolls 1/2x1-1/2x1/8 Inch 60 Grit | AH4BGW 34CC46

MERIT 08834180307 Cartridge Rolls 1/2x1-1/2x1/8 Inch 60 Grit

Item: AH4BGW Model: 08834180307Cross Ref: 34CC46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Rolls
Abrasive MaterialAluminum Oxide
Arbor Hole1/8"
Backing MaterialCloth
Grit60
Length1 1/2"
Abrasive GradeCoarse
Backing WeightX
Cartridge Roll DesignStraight
ColorBrown
Diameter1/2"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)8.13
Ship length (cm)7.87
Ship width (cm)7.87
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialGritDiameterPilot Hole Dia.Cartridge Roll DesignAbrasive GradeMax. Operating SpeedPkg. Qty.Price
MERIT 08834180064 Cartridge Rolls 1/4x1x1/8 Inch 120 Grit | AH4BGQ 34CC39 08834180064Aluminum Oxide120-----1€0.62
MERIT 08834180079 Cartridge Rolls 1/4x1-1/2x1/8 Inch 50 Grit | AH4BGR 34CC40 08834180079Aluminum Oxide50-----1€0.81
MERIT 08834180230 Cartridge Rolls 3/8x1-1/2x1/8 Inch 50 Grit | AH4BGT 34CC41 08834180230Aluminum Oxide50-----1€0.80
MERIT 08834180287 Cartridge Rolls 1/2x1x1/8 Inch 50 Grit | AH4BGU 34CC42 08834180287Aluminum Oxide50-----1€0.84
MERIT 08834180306 Cartridge Rolls 1/2x1-1/2x1/8 Inch 50 Grit | AH4BGV 34CC45 08834180306Aluminum Oxide50-----1€1.07
MERIT 08834180308 Cartridge Rolls 1/2x1-1/2x1/8 Inch 80 Grit | AH4BGX 34CC47 08834180308Aluminum Oxide80-----1€1.07
MERIT 8834180083 Cartridge Roll | CT2ZJT 8834180083-------1€0.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834180307 Cartridge Rolls 1/2x1-1/2x1/8 Inch 60 Grit
€1.06 /unit