Manifold Gauge Sets
(21 Products)
Designed to diagnose and repair damaged air conditioning and stationary refrigeration units. Can be used with R-22, R-404 and R-410A refrigerants
Refrigeration Access Valves
(133 Products)
Intended to provide an easy access point to a cooler system and can be used with HVAC systems, capillary tubing and CFC / HCFC / HFC refrigerants. Have maximum working pressure of 800 psi and are offered in different internal and external diameters, and lengths
Manifold Gauge Set Accessories
(17 Products)
Includes high-quality JB manifold gauge set accessories such as replacement gauges, liquid charging adapters, quick couplers and charging hoses. Can withstand pressures up to 1000 psi and come in different connection sizes
Refrigerant Evacuation Pumps
(15 Products)
Used to eliminate all unwanted gases and moisture from a refrigerant system. Feature complete metal construction with brass fittings, a 2-stage direct drive, drain valves sealed with O-rings, a low-profile rocker switch and a capacitor-start motor
Parts
(2 Products)
Seal caps, pump repair kits, 115 / 230 v motors, cartridge valve repair kits, flex couplers, valve cores and multi-step access valves for use in various air and water service applications.
Refrigerant Scales
(3 Products)
Refrigerant charging scales used for measuring the weight of refrigerant cylinders in decimal pounds, pounds, ounces and kilograms
Gauges and Electronics
(4 Products)
Compact micron gauges featuring an easy-to-read LCD screen to display vacuum readings in a range of 10 to 100000 microns. Can measure & display readings in various units - microns, PSIA, inHg, Pascals, Torr, mTorr and mBar. Available in a rugged carrying case for easy handling
A/C Refrigeration Accessories
(35 Products)
Braze Rite adaptors quickly connect to manifold gauge hoses and fit most ACR pipe sizes securely. Feature steel construction to withstand a maximum pressure of 500 psi
Compressor Oil
(1 Products)
Extremely pure and non-detergent black gold vacuum pump oil suited for use with all vacuum pumps. Hydro-processed oil offering clear appearance; becomes cloudy or milky if it gets contaminated
Halogen Leak Detectors
(2 Products)
Feature electrochemical sensors / infrared technology to detect leakage of CFC, HCFC and HFC refrigerants in freezers and air conditioners
Epoxy
(1 Products)
Designed to repair holes & cracks on low & high sides of HVAC and R-410A refrigeration systems in 90 seconds. Ideal for use on aluminium, copper, glass and ceramic surfaces and operates at sealing temperature up to 350 degrees F & pressure up to 450 psi
Flaring And Swaging Tools
(1 Products)
Feature internal clutches to prevent over-torquing and perfect for use with refrigeration systems to connect gas pipes & copper tubings with outer diameters of 1/8, 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 and 3/4 inches
Pressure and Vacuum Gauges
(2 Products)
Designed for use with pumps, motors and compressors to measure hydraulic pressure up to 800 psi. Feature replaceable hose holder fittings for easy storage