Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX MPT-08-011 Mechanics Gloves, Size XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT2UZL

MECHANIX MPT-08-011 Mechanics Glove, Size XL, Full Finger, Synthetic Leather

Item: CT2UZL Model: MPT-08-011Cross Ref: 56KH60
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
Back ColorGray
Back MaterialTPR
ColorGray
ConstructionCut And Sewn
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesId Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialTPR
Latex-freeNo
Length9 1/4"
Liner MaterialTricot
Mfr. SeriesM Pact Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeXL
Stitching MaterialNylon
StyleMechanics
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Puncture Force20N
En 388 Rating3121XP
Glove Back ColorGray
Glove Back MaterialTPR
Glove ConstructionCut and Sewn
Glove FeaturesID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Length9 1/4"
Glove Liner MaterialTricot
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesM-Pact
Size- AlphaXL
Size- Numeric11
StandardsCE, EN388:2016

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPalm MaterialSizeFinger CoverageCuff StyleKnuckle Protection MaterialGrip MaterialTouchscreen CompatibleLiner MaterialPkg. Qty.Price
MECHANIX KHD-CR-009 Coated Glove, M, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDQ KHD-CR-009-MFull FingerKnit--NoPolyethylene2€38.24
MECHANIX KHD-CR-010 Coated Glove, S, Full Finger, ANSI Impact Level 1, Knit Cuff, KHD-CR, 1 Pair | CT2UDU KHD-CR-010-SFull FingerKnit--NoPolyethylene2€42.01
MECHANIX MG-68-012 Multicam Black Original, 2Xl, Cut And Sewn Glove, Full Finger, 1 Pr | CT2UED MG-68-012Synthetic Leather2XLFull FingerHook And Loop--Yes-2€40.03
MECHANIX MG-68-011 Multicam Black Original, Xl, Cut And Sewn Glove, Full Finger, Black, 1 Pr | CT2UEG MG-68-011Synthetic LeatherXLFull FingerHook And Loop--Yes-1-
RFQ
MECHANIX SP2-91-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPL SP2-91-012Synthetic Leather2XLFull FingerHook And LoopFoamSiliconeNoTricot2€73.72
MECHANIX MSG-05-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Hook-and-Loop Cuff, 1 Pair | CT2UPM MSG-05-012Synthetic Leather2XLFull FingerHook And Loop-PolyurethaneNoTricot1€42.23
MECHANIX LMG-75-012 Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Pigskin, Brown, 1 Pair | CT2UPN LMG-75-012Pig Leather2XLFull FingerHook And Loop--NoTricot2€43.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MPT-08-011 Mechanics Glove, Size XL, Full Finger, Synthetic Leather
€55.49 /unit