Flat Shipping

Flat Shipping at €24.99 + VAT

MECHANIX MP-F55-008 Tactical Glove S Black Pr | AA3UTG 11V503

MECHANIX MP-F55-008 Tactical Glove S Black Pr

Item: AA3UTG Model: MP-F55-008Cross Ref: 11V503
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTactical Glove
Back MaterialSpandex
Closure TypeHook And Loop
ColorBlack
CuffHook And Loop Strap
CutGun
Finger StyleFull Finger
Knuckle Padding MaterialThermoplastic Rubber
Length12"
Liner MaterialFoam
Palm MaterialSynthetic Leather
SizeS
Stitching MaterialNylon
Temp. Range+32°F to +200°F
Thumb StyleStraight
ApplicationLaw Enforcement, Maintenance And Repair, Military, Shooting Sports, Tactical
En 388 Rating2121XP
Glove FeaturesReinforced Palm, Washable
Grade Of LeatherSynthetic
LiningFoam
Product TypeTactical Gloves
StandardsEN 388, TAA COMPLIANT

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.08
Ship length (cm)27.94
Ship width (cm)11.43
HS code6216005820
Country of OriginKR

Product Variants

ProductModelSizePalm MaterialBack MaterialColorCuffPrice
MECHANIX MP-F55-009 Tactical Glove M Black Pr | AA3UTH 11V504 MP-F55-009MSynthetic LeatherSpandexBlackHook And Loop Strap€71.65
MECHANIX MP-F55-010 Tactical Glove L Black Pr | AA3UTJ 11V505 MP-F55-010LSynthetic LeatherSpandexBlackHook And Loop Strap€71.65
MECHANIX MP-F55-011 Tactical Glove Xl Black Pr | AA3UTK 11V506 MP-F55-011XLSynthetic LeatherSpandexBlackHook And Loop Strap€71.65
MECHANIX MP-F55-012 Tactical Glove 2xl Black Pr | AA3UTL 11V507 MP-F55-0122XLSynthetic LeatherSpandexBlackHook And Loop Strap€71.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MECHANIX MP-F55-008 Tactical Glove S Black Pr
€71.93 /unit