Flat Shipping

Flat Shipping at €24.99 + VAT

LLAMBRICH USA JK-160 R-8 Keyless Drill Chuck 0.630 In | AD8PJL 4LHH4

LLAMBRICH USA JK-160 R-8 Keyless Drill Chuck 0.630 In

Item: AD8PJL Model: JK-160 R-8Cross Ref: 4LHH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Torque Drill Chuck
Accessory TypeHigh Torque With Intergrated Shank
Bearing TypePlain
Capacity Min.0.118"
Chuck Diameter2.13"
Chuck TypeKeyless
Closed Length3.86"
ConstructionSteel
MaterialSteel
Max. Capacity0.63"
Nominal Capacity5/8"
Open Length3.43"
Drill Bit Shank Capacity (decimal Equivalent)0.1250 to 0.6250
Drill Bit Shank Capacity (fractional Inch)1/8" to 5/8"
FeaturesSelf-Tightening Mechanism Automatically Increases The Clamping Forces In Proportion To The Increase In Torque During The Drilling Operation
For Max Drill Bit Shank Size5/8"
For Min Drill Bit Shank Size1/8"
Includes ArborArbor Included
Includes WrenchWrench Included
KeyingKeyless
Mounting SizeR8
Mounting TypeIntegrated R8 Taper
Product TypeDrill Chuck
SeriesJK-Solid Series
Turn DirectionCW

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)8.13
Ship length (cm)23.88
Ship width (cm)9.14
HS code8466100175
Country of OriginES

Product Variants

ProductModelChuck TypeMaterialMax. CapacityCapacity Min.Closed LengthOpen LengthChuck DiameterNominal CapacityPrice
LLAMBRICH USA JK-08 MT-2 Keyless Drill Chuck 0.315 In | AD8PJA 4LHG3 JK-08 MT-2KeylessSteel0.315"0.0"2 21/25"2 14/25"1 1/2"-€452.76
LLAMBRICH USA JK-10 MT-2 Keyless Drill Chuck 0.394 In | AD8PJB 4LHG4 JK-10 MT-2KeylessSteel0.394"0.0"3.23"2 22/25"1.69"-€440.22
LLAMBRICH USA JK-13 MT-2 Keyless Drill Chuck 0.512 In | AD8PJC 4LHG5 JK-13 MT-2KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€472.36
LLAMBRICH USA JK-13 MT-3 Keyless Drill Chuck 0.512 In | AD8PJD 4LHG6 JK-13 MT-3KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€467.31
LLAMBRICH USA JK-13 MT-4 Keyless Drill Chuck 0.512 In | AD8PJE 4LHG7 JK-13 MT-4KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€514.71
LLAMBRICH USA JK-130 R-8 Keyless Drill Chuck 0.512 In | AD8PJF 4LHG8 JK-130 R-8KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€463.66
LLAMBRICH USA JK-130 5/8 Keyless Drill Chuck 0.512 In | AD8PJG 4LHG9 JK-130 5/8KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€471.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LLAMBRICH USA JK-160 R-8 Keyless Drill Chuck 0.630 In
€514.52 /unit