Clampco  93174-0793 T-Bolt Clamp, Latch Style, 7.93 X 7.62 X 8.25 Inch Size, PK 25 | CE6ZNL MS21920-66

CLAMPCO 93174-0793 MS21920-66 T-Bolt Clamp, Latch Style, 7.93 X 7.62 X 8.25 Inch Size, PK 25

Item: CE6ZNL Model: 93174-0793Cross Ref: MS21920-66
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Clamp
Bolt Length3 1/2"
Max. Dia.8 1/4"
Min. Dia.7.62"
Nominal Dia.7.93"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMax. Dia.Min. Dia.Nominal Dia.Bolt LengthPrice
Clampco  93172-0238 T-Bolt Clamp, Latch Style, 2.38 X 2.25 X 2.5 Inch Size, PK 25 | CE6ZLQ MS21920-20 93172-02382 1/2"2 1/4"2.38"2 1/4"-
RFQ
Clampco  93172-0250 T-Bolt Clamp, Latch Style, 2.5 X 2.38 X 2.62 Inch Size, PK 25 | CE6ZLR MS21920-21 93172-02502.62"2.38"2 1/2"2 1/4"-
RFQ
Clampco  93172-0262 T-Bolt Clamp, Latch Style, 2.62 X 2.5 X 2.75 Inch Size, PK 25 | CE6ZLT MS21920-22 93172-02622 3/4"2 1/2"2.62"2 1/4"-
RFQ
Clampco  93172-0281 T-Bolt Clamp, Latch Style, 2.81 X 2.62 X 2.88 Inch Size, PK 25 | CE6ZLU MS21920-23 93172-02812 22/25"2.62"2.81"2 1/4"-
RFQ
Clampco  93172-0288 T-Bolt Clamp, Latch Style, 2.88 X 2.75 X 3 Inch Size, PK 25 | CE6ZLV MS21920-24 93172-02883"2 3/4"2 22/25"2 1/4"-
RFQ
Clampco  93172-0300 T-Bolt Clamp, Latch Style, 3 X 2.88 X 3.12 Inch Size, PK 25 | CE6ZLW MS21920-25 93172-03003 3/25"2 22/25"3"2 1/4"-
RFQ
Clampco  93172-0312 T-Bolt Clamp, Latch Style, 3.12 X 3 X 3.25 Inch Size, PK 25 | CE6ZLX MS21920-26 93172-03123 1/4"3"3 3/25"2 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLAMPCO 93174-0793 MS21920-66 T-Bolt Clamp, Latch Style, 7.93 X 7.62 X 8.25 Inch Size, PK 25