Flat Shipping

Flat Shipping at €24.99 + VAT

LLAMBRICH USA JK-08 MT-2 Keyless Drill Chuck 0.315 In | AD8PJA 4LHG3

LLAMBRICH USA JK-08 MT-2 Keyless Drill Chuck 0.315 In

Item: AD8PJA Model: JK-08 MT-2Cross Ref: 4LHG3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€441.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Torque Drill Chuck
Accessory TypeHigh Torque With Intergrated Shank
ApplicationDrill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates
Bearing TypePlain
Capacity Min.0.0"
Chuck Diameter1 1/2"
Chuck TypeHigh Torque , Keyless
Closed Length2 21/25"
ConstructionSteel
FeaturesCompact Design, No Possibility Of Arbor Slipping From Drill Chuck
IncludesWrench
KeyingKeyless
MaterialHigh Speed Steel , Steel
Max. Capacity0.315"
Max. Drill Capacity5/16"
Min. Drill Capacity1/64"
Mounting Size2MT
Open Length2 14/25"
Overall Length2.835"
Drill Bit Shank Capacity (decimal Equivalent)0.0156 to 0.3125
Drill Bit Shank Capacity (fractional Inch)1/64" to 5/16"
For Max Drill Bit Shank Size5/16"
For Min Drill Bit Shank Size1/64"
Includes ArborArbor Included
Includes WrenchWrench Included
Mounting TypeIntegrated Morse Taper
Product TypeDrill Chuck
SeriesJK-Solid Series
Turn DirectionCW

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)8.38
Ship length (cm)23.88
Ship width (cm)9.14
HS code8466100175
Country of OriginES

Product Variants

ProductModelChuck TypeMaterialMax. CapacityCapacity Min.Closed LengthOpen LengthChuck DiameterNominal CapacityPrice
LLAMBRICH USA JK-10 MT-2 Keyless Drill Chuck 0.394 In | AD8PJB 4LHG4 JK-10 MT-2KeylessSteel0.394"0.0"3.23"2 22/25"1.69"-€440.22
LLAMBRICH USA JK-13 MT-2 Keyless Drill Chuck 0.512 In | AD8PJC 4LHG5 JK-13 MT-2KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€472.36
LLAMBRICH USA JK-13 MT-3 Keyless Drill Chuck 0.512 In | AD8PJD 4LHG6 JK-13 MT-3KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€467.31
LLAMBRICH USA JK-13 MT-4 Keyless Drill Chuck 0.512 In | AD8PJE 4LHG7 JK-13 MT-4KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€514.71
LLAMBRICH USA JK-130 R-8 Keyless Drill Chuck 0.512 In | AD8PJF 4LHG8 JK-130 R-8KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€463.66
LLAMBRICH USA JK-130 5/8 Keyless Drill Chuck 0.512 In | AD8PJG 4LHG9 JK-130 5/8KeylessSteel0.512"0.039"3.62"3.15"1.89"1/2"€471.34
LLAMBRICH USA JK-16 MT2 Keyless Drill Chuck 0.630 In | AD8PJH 4LHH1 JK-16 MT2KeylessSteel0.63"0.118"3.78"3.35"2.13"5/8"€505.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LLAMBRICH USA JK-08 MT-2 Keyless Drill Chuck 0.315 In
€441.45 /unit