Locking Pliers
(48 Products)
Curved, long-nose, straight and V-jaw pliers designed to securely hold a wide range of round, flat or cylindrical objects / tools while plumbing, welding or threading. Made of heat-treated alloy steel and feature adjustable screws and release triggers
Locking Clamps
(24 Products)
Used to securely lock and hold small items or workpieces in place while hammering, grinding or bending. Feature a quick-release trigger and an adjustment screw for firm grip. Variants featuring swivel pads also available
Solid Joint Pliers
(4 Products)
Includes bent long nose pliers, flat nose, long nose and solid joint pliers with an induction-hardened cutting edge to stay sharp for a long period of time. Equipped with ProTouch grip to provide better control and reduced fatigue
Nippers and Nibblers
(3 Products)
Concrete and end cutting nippers to cut wires. Vise-Grip nippers feature an induction-hardened cutting edge to keep nippers sharper for a longer period of time and ProTouch grip for operator comfort
Specialty Pliers
(4 Products)
Includes fence tool & locknut pliers, as well as oil filter & PVC pipe pliers to cut materials & fences, and remove filters. Fencing pliers double as a hammer and claw for multifunctional uses with nails. Feature vinyl grip
Diagonal Cutters
(7 Products)
Includes standard & ESD diagonal cutters, as well as end cutting nippers. Feature induction-hardened cutting edges to cut a variety of materials and ProTouch grip for precision, control & reduced hand fatigue. Available in jaw sizes ranging from 1/2 to 4 inches
Taps
(87 Products)
Ideal for repair, maintenance and rethreading applications. Offered in hand, pipe and self-aligning variants in different thread lengths and sizes
Tap and Die Sets
(20 Products)
Tap and die sets, tap wrench sets and tap wrench kits used for repairing damaged and worn threads in applications where achieving a precise fit is essential
Drill Bit and Tap Sets
(2 Products)
Includes 13-piece lock & hardware drill and tap sets containing high carbon steel plug taps and HSS drill bits suitable for general-purpose threading and precise drilling, respectively
Dies
(28 Products)
Used for machinery and automotive repair work where metric threads are specified. Best suited for use with hexagonal die stock handles
Screwdriver Bits
(116 Products)
Includes various power bits, insert bits, impact nutsetters, impact socket adapters and impact bits in different bit styles, lengths and blade widths
Metal Cutting Snips Sheet Metal Tools
(12 Products)
Aviation, duckbill, offset and tinner snips featuring forged steel / carbon steel jaws. Used to cut, trim or notch metal sheets in a straight, curved or angled style. Selected models come equipped with Pro-Touch grips for offering superior comfort
Wood Drilling Bits
(113 Products)
Contains a variety of spade bits, auger bits and wood boring bits, in different diameters, materials, lengths and sizes
Wire Strippers and Cable Slitters
(2 Products)
Vise-Grip wire strippers designed to remove insulation covering or outer sheath from wires and cables. Expose wires without damaging the wire element. Ideal for wires of sizes ranging from 24 to 10 AWG
Carbide-Tipped Drill Bits
(3 Products)
Made from high-speed steel with carbide tip and compatible with standard 1/2 and 3/8 chuck drills. Suitable for drilling different types metals, woods, plastics, gypsum boards, bricks and marbles
Chisels
(6 Products)
Have hardened steel blades and bevelled edges ideal for making clean cuts and defined marks. Also feature a ProTouch grip handle for firm grip and better control
Bar Pipe and L Clamps
(2 Products)
Designed to temporarily hold objects before attaching them permanently. Feature sliding ends to adjust according to the length of the workpiece and larger clutch plates for easy release. Can handle loads up to 1500 lb
Spring Clamps
(4 Products)
Available 1, 1-1/2, 2 and 3 inch jaw sizes to apply pressure on workpieces for holding objects in place. Feature plastic resin construction with anti-slip, ergonomically designed handle
Step Drill Bits
(23 Products)
Cobalt / high-speed steel step drill bits designed to drill or enlarge holes in aluminium, brass, copper, PVC, steel or wood. Feature a single-flute cutting edge and a Speedpoint tip, and come in different shank sizes and bit lengths
Hand Saws and Blades
(11 Products)
Designed for cutting and trimming metal pipes, copper tubing, hardwoods and softwoods. Feature a hardwood or rubberised cushion handle for comfortable and firm grip, and contain up to 17 teeth per inch for precision cutting
Hacksaw and Coping Saw Blades
(1 Products)
Coarse / fine shatter-proof coping saw blades designed to make turning cuts on metals, woods or plastics. Feature carbon steel construction and contain up to 17 / 21 teeth per inch
Impact Bits
(34 Products)
Impact bits, insert bits and power bits made of cold-forged, high-grade steel. Can withstand high torque and are widely used with impact drivers
Adjustable Wrenches
(5 Products)
Suitable for plumbing, electrical and metalworking applications. Have chrome vanadium steel construction for strength and durability, a hang hole for easy wall storage and ProTouch grip to minimise hand fatigue
Adjustable Wrench Sets
(1 Products)
Professional-grade adjustable wrench sets featuring machined jaws to provide maximum gripping strength and ProTouch grip to minimise hand fatigue
Cable and Wire Cutters
(1 Products)
ANSI-compliant shear cut cable cutters featuring nickel chromium steel construction with induction-hardened cutting edges. Suitable for cutting copper and aluminium wires. Equipped with cushion grip on handles for operator comfort
Die Wrenches
(2 Products)
Can accommodate small-to-medium size tap sockets and do not require set screws. Just twist to insert and remove a die
Plier Sets
(1 Products)
Includes 8-piece mini plier sets and 3-piece straight & curved locking plier sets ideal for handling small wires / cables and fasteners. 3-piece plier sets pry and remove objects in high torque applications
Nut Setters and Bit Holders
(15 Products)
Includes various nut setters in different drive sizes and lengths for use with different sheet metal screws and hexagonal head fasteners. Various square bit, magnetic bit and quick-change bit holders also available
Circular Saw Blades
(9 Products)
High-precision steel cutting blades used for ripping and crosscutting of woods, prefinished materials and finished plywood. Have a maximum rotational speed of 8500 rpm and come in different blade diameters and arbor hole sizes
Impact Socket Extensions
(2 Products)
Used to provide access to fasteners in hard-to-reach locations. Made from heavy-duty chrome molybdenum steel with black oxide finish. Impact quick-change bit extensions with a large chuck design also available
Impact Wrench Accessories
(7 Products)
Includes high-quality socket extensions, socket adapters and magnetic attachments for fastening applications in hard-to-reach areas. Available in different drive sizes, drive types and overall lengths
Screwdriver Bit Set
(9 Products)
Contains a wide range of screwdriver bit sets and guide sets, drill and drive sets, and power bit sets in different shank sizes and materials. Number of pieces in the sets range from 3 to 150.
Screwdriver Bits And Nutsetters
(35 Products)
Designed for use with power screwdrivers, impact drivers and wrenches to tighten fasteners in high-torque applications. Feature steel construction and strong industrial magnets to improve fastener retention