LINCOLN ELECTRIC K4498-1 Multiprocess Welder, Power Mig 140Mp, Dc, Mig/Stick Pack | CR9LYV

LINCOLN ELECTRIC K4498-1 Multiprocess Welder, Power Mig 140Mp, Dc, Mig/Stick Pack

Item: CR9LYV Model: K4498-1Cross Ref: 61UY21
In Stock

Get it by Monday, Jun 16

€1,586.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultiprocess Welder
ColorRed
FeaturesCompact Design, Easy To Use, Versatile Performance
For Material TypeMild Steel, Stainless Steel
For Wire TypeFlux Cored, Solid , Flux-Cored, Solid
Includes(3) 0.025 In (0.6 Mm) Tapered Contact Tips(3) 0.035 In (0.9 Mm) Tapered Contact Tips0.025 - .035 In (0.6 - 0.9 Mm) Wire Diameter Dual Track Drive Roll For Mig And Flux-Cored Welding (Kp2948-1)Electrode Holder With 10 Ft. Cable For Stick Weldinggas Nozzle For Mig Weldinggasless Nozzle For Innershield Weldingharris 3000290 Gas Regulator (S25805) And 52 In (1.3 M) Hose (S19303) For Use With Ar/ Co2 Blend Gases.Magnum Pro 100L Gun And 10 Ft. (3.0 M) Cable Assembly With Brass Connection And 8-Pin Trigger Connector (K530-7).Sample Spool Of .025 In (0.6 Mm) Diameter Superarc L-56 Premium Mig Wiresample Spool Of .035 In (0.9 Mm) Diameter Innershield Nr-211-Mp Flux-Cored Wirework Clamp And 10 Ft. (3.0 M) Cable
Input Frequency60 Hz
Input Voltage120V AC
Maximum Amperage (mig)140A
Maximum Amperage (stick)90A
Maximum Amperage (tig)120A
Maximum Wire Feed Speed500 in./min.
Minimum Amperage (mig)30A
Minimum Amperage (stick)25A
ModelK4498-1
Overall Depth18.09"
Overall Height13 3/5"
Overall Width8.9"
Phase1.0
Plug TypeNEMA 5-15P
PolarityDC
ProcessFlux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Rated Output @ Duty Cycle (mig)95 A @ 18.75V, 60%
Rated Output @ Duty Cycle (stick)80A @ 23.2V, 60%
Rated Output @ Duty Cycle (tig)115A @ 14.6V, 60%
Remote Connection Type8-Pin (Lincoln)
Weight34.5 lbs.
Welding Power Source TypeCC/CV
Wire Dia.0.035"
For Maximum Material Thickness1/4" (Steel)
For Minimum Material Thickness24 ga. (Steel)
Maximum Wire Diameter0.035" (Flux Cored), 0.035" (Solid)
Minimum Amperage (tig)10A
Welder SeriesPower MIG 140MP Series

Shipping Info:

Ship weight (kg) 22.284
Ship height (cm)34.54
Ship length (cm)45.95
Ship width (cm)22.61
Country of OriginMX

Product Variants

ProductModelPhaseInput FrequencyFor Wire TypeProcessMaximum Amperage (stick)Rated Output @ Duty Cycle (stick)Maximum Amperage (tig)Maximum Amperage (mig)Price
LINCOLN ELECTRIC K2269-1 Multiprocess Welder Invertec 5-275a Dc | AA4AJP 12C060 K2269-1--------€4,753.57
LINCOLN ELECTRIC K2269-3 Multiprocess Welder Invertec 5-275a Dc | AA4AJQ 12C061 K2269-3--------€4,726.07
LINCOLN ELECTRIC K3461-1 Multiprocess Welder | CH6PXH 55EL84 K3461-1160 HzFlux-Cored, Solid-----€1,438.89
LINCOLN ELECTRIC K3608-4 Multiprocess Welder, Flextec 500X, Dc, Mig Pack W/Flex Feed 84 Wire Feeder | CR9LYH K3608-43.050/60 HzAluminum Flux, Cored SolidAir Carbon Arc Cutting And Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)500A450A @ 38V, 100%, 500A @ 40V, 60%500A500A€18,468.60
LINCOLN ELECTRIC K3608-2 Multiprocess Welder, Flextec 500X, Dc, Mig Pack W/Lf-74 Wire Feeder | CR9LYK K3608-23.050/60 HzAluminum, Flux-Cored, SolidAir Carbon Arc Cutting And Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)500A450A @ 38V, 100%, 500A @ 40V, 60%500A500A€17,749.99
LINCOLN ELECTRIC K3607-1 Multiprocess Welder, Flextec 500X, Dc, Power Source Only | CR9LYL K3607-13.050/60 HzAluminum, Flux-Cored, SolidAir Carbon Arc Cutting And Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)500A450A @ 38V, 100%, 500A @ 40V, 60%500A500A€9,899.04
LINCOLN ELECTRIC K4499-1 Multiprocess Welder, Power Mig 140Mp, Dc, Mig/Stick/Tig Pack | CR9LYP K4499-11.060 HzFlux Cored, SolidFlux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)90A80A @ 23.2V, 60%120A140A€2,197.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC K4498-1 Multiprocess Welder, Power Mig 140Mp, Dc, Mig/Stick Pack
€1,586.92 /unit