Item | Multiprocess Welder |
Color | Red |
Enhanced Process | Pulsed MIG |
Features | Compatible With Crosslinc Feeders And Remotes, Crosslinc Enabled For Full Control Of The Power Source From Hundreds Of Feet Away, Flexible, Multi-Process Power Source For All Your Welding Needs, Pulse Capabilities When Paired With An Arclink Feeder |
For Wire Type | Aluminum, Flux-Cored, Solid |
Includes | Flextec 500X Power Source |
Input Frequency | 50/60 Hz |
Input Voltage | 380/460/575V AC |
Maximum Amperage (mig) | 500A |
Maximum Amperage (stick) | 500A |
Maximum Amperage (tig) | 500A |
Maximum Wire Feed Speed | 1200 in./min. |
Minimum Amperage (stick) | 5A |
Model | K3607-1 |
Overall Depth | 27 1/2" |
Overall Height | 18 4/5" |
Overall Width | 14" |
Phase | 3.0 |
Plug Type | Bare Leads |
Polarity | DC |
Process | Air Carbon Arc Cutting And Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Rated Output @ Duty Cycle (mig) | 450 A @ 38 V, 100%500 A @ 40 V, 60% |
Rated Output @ Duty Cycle (stick) | 450A @ 38V, 100%, 500A @ 40V, 60% |
Rated Output @ Duty Cycle (tig) | 450A @ 38V, 100%, 500A @ 40V, 60% |
Remote Connection Type | 5-Pin (Lincoln), 12-Pin (Lincoln), 14-Pin (Lincoln) |
Tig Arc Start Feature | Lift Arc Start |
Weight | 136 lbs. |
Welding Power Source Type | CC/CV |
Wire Dia. | 1/16", 5/64" , 5A |