MIG GunsWater- and air-cooled MIG guns designed for MIG and flux-cored applications. Models rated at .6, 60 and 100 per cent duty cycles and featuring a 60 / 62 / 90 degree tip available(15 Products)
TIG TorchesDesigned to weld thin sheets of non-ferrous metals such as stainless steel, aluminium and copper. Feature a flexible head for great comfort and easy access to confined spaces, and a knurled handle with anti-slip grip for better control of the torch(20 Products)
Welder Generator AccessoriesProtective covers, undercarriages, hand and foot Amptrols, power plugs, adapters, receptacles and similar equipment to keep welder generators working at full efficiency(22 Products)
Welding Cylinder CartsProvide a safe and convenient way to move & store gas cylinders, reducing the risk of cylinder damage and making it easier for welders to access the gases they need. Can mount up to 2 full-size cylinders.(8 Products)
Welding Cable ConnectorsFully insulated Lincoln welding cable connectors featuring high conductivity for maximum power transfer. Choose from a range of lug adapters, cable receptacles, electrode holders & cables, and spool gun cables & adapters(13 Products)
TIG Welding AccessoriesIncludes high-quality TIG welding replacement parts and accessories such as welding carts, control panels, modules, undercarriages, starter kits, part kits and solenoid kits(51 Products)
Water Coolant SystemsThey connect to a compatible water-cooled welding torch to protect them from overheating while using at higher amperages. Operate smoothly and minimise vibrations that would otherwise be transferred to the welding torch.(1 Product)
Welding HoseWelding hose kit containing two 25 feet hoses with 5/8-inch left-hand CGA fittings on both ends. Colour-coded blue for cold & red for hot. Can be used in both coolers and wire feeders.(1 Product)
MIG AccessoriesIncludes contact tips, gas diffusers, filter cartridges, welding gun liners, drive roll kits & guides, and spot timer kits commonly used with MIG welding equipment.in high-production environments(25 Products)
MIG Welder AccessoriesMIG welder parts and accessories such as paralleling kits, filter kits, spindle adapters and Amptrol adapters used to ensure efficient and safe welding(54 Products)
Plasma Cutting AccessoriesIncludes replacement accessories, such as electrodes, nozzles, air diffusers and shield cups, for use with Lincoln Electric plasma cutters(41 Products)
Stick WeldersUsed for shielded metal arc welding (SMAW) and gouging operations to weld mild steel, stainless steel and cast-iron surfaces. Provide suitable arc characteristics for electrodes of different diameters(4 Products)
Multiprocess WeldersIncludes 1- / 3-phase welders capable of performing MIG, stick, TIG, gouging and flux-cored welding processes. Offer a 100 per cent duty cycle at a maximum frequency of 60 Hz(12 Products)
Welder GeneratorsDiesel- or gas-powered heavy-duty Lincoln welder generators used for providing continuous power supply to keep welders running and productivity churning. Feature a 9 / 14 / 19 / 23 hp engine and can function in both 1- and 3-phase power supply(12 Products)
TIG WeldersDesigned to weld metals that are highly reactive at room temperature. Can be used to weld thin sheets of stainless steel, aluminium, copper and magnesium(15 Products)
Plasma CuttersPortable plasma cutters capable of cutting through mild steel, stainless steel, aluminium, brass and copper within seconds by focussing arcs of different thicknesses(5 Products)
MIG WeldersIntermittent-duty cycle welders ideal for flux-core / constant-voltage maintenance or fabrication operations. Selected models feature Diamond Core technology to provide high-quality arcs with a wide welding output range(59 Products)
Submerged Arc Welding WireProvide strong SAW welds and are suitable for applications requiring single or multiple pass sub-arc welding. Consist of carbon, manganese and silicon, and have a minimum tensile strength of 70 ksi(3 Products)
Soldering FluxUsed to improve arc stability and avoid oxidation of base and filler materials during welding processes. Can also be used for cleaning metallic surfaces(7 Products)
Gas Welding TipsContact tips for use with Lincoln Innershield electric welders. Can accommodate 0.078 / 0.035 inch electrodes(1 Product)
Fume ExtractorsLight-duty portable fume extractors designed to control, filter and extract welding fumes in confined spaces. Feature a manual (disposable) / automatic filter cleaning system with a maximum filter area of 538 sq. ft(21 Products)
Fume Extractor AccessoriesInstallation and replacement accessories, such as connection nozzles, extraction hoses, hose connectors and suction heads, designed for use with standard fume extractors(22 Products)
MIG Gun ConsumablesReplacement accessories, including contact tips, spool guns and welding cables for use with MIG welding guns. Can be easily installed without the use of fasteners(7 Products)
Arc Welder AccessoriesIncludes accessory kits comprising an electrode and work cable with lug, headshield, filter plate, cover plate, work clamp and electrode holder designed for use with Lincoln Electric Ranger and Idealarc Series welders(3 Products)
Welding Oven AccessoriesWhen not in use, these containers hold stick welding electrodes. Protect them from moisture and other pollutants that might cause cracks, pores or weld flaws when utilised in stick welding activities.(1 Product)
Welding HelmetsAutomatically adjust the lens to the appropriate darkness level depending on the brightness of the arc. Protect welders from harmful rays generated during the welding process. Auto-darkening welding helmets in plastic and nylon variants.(7 Products)
Arc WeldersStick electrodes to weld mild steel, stainless steel and cast iron surfaces in repair, maintenance or fabrication works. Available in maximum AC amperage range of 200 - 1500 A(1 Product)
HatsProtect the top of the head from welding spatter and heat. Made of cotton for breathability. Cushions helmet for additional comfort. Mesh lining for evaporation of perspiration.(1 Product)
Torch and Torch KitsInferno torches designed for repairing road surfaces, removing paints and melting tar or asphalt. Feature a solid brass valve for flame adjustment, and a 10-ft liquid propane gas hose(1 Product)
Wire FeedersWire feeders are used during welding to control the delivery of welding wire to the welding torch or gun. Ensure a consistent and controlled flow of welding wire to the welding tip.(4 Products)