Item | Multiprocess Welder |
Enhanced Process | Pulsed MIG |
Features | Flex Feed 84 Is The Ideal Feeder For Shops That Require Rugged Durability And Process Control, Industrial, Heavy Fab System, Magnum Pro Curve Gun Combines Industrial Grade Construction With With Comfortable, Ergonomic Curve Handle, Multi Process Power Source For All Your Welding Needs, Ready-Paks Are Shipped Fully AssembLED And Mounted On Cart |
For Wire Type | Aluminum Flux, Cored Solid |
Includes | 4 Roll Drive And Wire Guide Combination Kit (Kp1505-1)Harris Regulator (3100211)Inverter And Wire Feeder Cart ( K3059-4)Magnum Pro Curve 400 (K2952-2-10-45)Work Lead Package (K2149-1) |
Input Frequency | 50/60 Hz |
Input Voltage | 380/460/575V AC |
Maximum Amperage (mig) | 500A |
Maximum Amperage (stick) | 500A |
Maximum Amperage (tig) | 500A |
Maximum Wire Feed Speed | 500 in./min. |
Minimum Amperage (stick) | 5A |
Overall Depth | 27 1/2" |
Overall Height | 18 4/5" |
Overall Width | 14" |
Phase | 3.0 |
Plug Type | Bare Leads |
Polarity | DC |
Process | Air Carbon Arc Cutting And Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Rated Output @ Duty Cycle (mig) | 450 A @ 38 V, 100%500 A @ 40 V, 60% |
Rated Output @ Duty Cycle (stick) | 450A @ 38V, 100%, 500A @ 40V, 60% |
Rated Output @ Duty Cycle (tig) | 450A @ 38V, 100%, 500A @ 40V, 60% |
Remote Connection Type | 5-Pin (Lincoln), 12-Pin (Lincoln), 14-Pin (Lincoln) |
Tig Arc Start Feature | Lift Arc Start |
Weight | 143 lbs. |
Welder Kit Type | MIG Pack, With Flex Feed 84 Wire Feeder |
Welding Power Source Type | CC/CV |
Wire Dia. | 0.12", 0.09375" , 5A |