Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS BD308 Keystone Screwdriver, Shank Length 8 Inch, Tip Size 5/16 Inch | CE4YPC 32060-6

KLEIN TOOLS BD308 32060-6 Keystone Screwdriver, Shank Length 8 Inch, Tip Size 5/16 Inch

Item: CE4YPC Model: BD308Cross Ref: 40Z232
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)7.37
Ship length (cm)38.1
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelTip TypeBlade MaterialInsulatedPrice
KLEIN TOOLS BD284 Keystone Screwdriver, Shank Length 4 Inch, Size 1/4 Inch | CE4YNN 32056-9 BD284SpecialitySteel--
RFQ
KLEIN TOOLS BD306 Keystone Screwdriver, Shank Length 6 Inch, Tip Size 5/16 Inch | CE4YNY 32059-0 BD306Keystone--€19.43
KLEIN TOOLS BD410 Keystone Screwdriver, Shank Length 10 Inch, Tip Size 3/8 Inch | CE4YPJ 32067-5 BD410SpecialitySteelNon Insulated€35.61
KLEIN TOOLS BD412 Keystone Screwdriver, Shank Length 12 Inch, Tip Size 3/8 Inch | CE4YPK 32070-5 BD412Keystone---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS BD308 32060-6 Keystone Screwdriver, Shank Length 8 Inch, Tip Size 5/16 Inch
€25.66 /unit