KLEIN TOOLS CL450 Electrical Tester, HVAC Clamp Meter, With Differential Temperature | CE4WVV 69063-1

KLEIN TOOLS CL450 69063-1 Electrical Tester, HVAC Clamp Meter, With Differential Temperature

Item: CE4WVV Model: CL450Cross Ref: 69063-1
In Stock

Get it by Thursday, Mar 19

€336.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Clamp Meter
Amps 600A
Application HVAC
Auto-power Off Yes
Battery Size AAA
Capacitance 6000 µF
Dc Micro-amps 200 μA With 1 μA Resolution
Dc Polarity Indicator Yes
Display Type 6000 Count LCD
Drop Protection 6.6 ft.
Frequency 999.9 kHz
Functions Differential Temperature, Digital Temperature Calibration, DC Microamp, Inrush Current, Audible Continuity, Capacitance, Diode Test, Frequency And Duty Cycle, Low-pass Filter, Low Impedance, AC And DC Current, Min/Max, AVG, Data Hold Capability
Included Carrying Case, Instruction Manual, Straight Input Test Leads, Two K-Type Thermocouples, And 3 x AAA Batteries
Jaw Size 2"
Material Plastic
No. Of Batteries 3
Overall Height 1.59"
Overall Length 10"
Overall Width 3.77"
Resistance 60 M ohms
Special Features Differential Temperature With Digital Temperature Calibration, Dedicated Mode For Capturing DC Microamp And Inrush Current, Integrated Non-Contact Voltage Tester, Low-pass Filter And Low Impedance (LoZ) Mode, AC And DC Voltage
Temp. Range -40°F to +1832°F
Type HVAC Clamp Meter With Differential Temperature
Voltage 1000V AC/DC

Shipping Info:

Ship weight (kg) 0.675
Country of OriginUS

Product Variants

ProductModelJaw StyleSafety RatingMax. Ac VoltageMax. Dc VoltageCalibration CertificateCountsOverall WidthOverall HeightPrice
KLEIN TOOLS CL110 Clamp Meter, Digital AC Auto-Ranging Tester, 400A | CE4WMR CL110------3.02"1.61"€5.94
KLEIN TOOLS CL700 Digital Clamp Meter, AC Auto-Ranging TRMS, Low Impedance Mode, 600A | CE4WMT 69015-0 CL700Clamp-JawCAT IV 600V1000V1000V--3 4/5"1 3/5"€180.12
KLEIN TOOLS CL210 Clamp Meter, Digital AC Auto-Ranging Tester, With Thermocouple Probe, 400A | CE4WPT CL210------3.02"1.61"-
RFQ
KLEIN TOOLS CL150 Clamp Meter, Digital AC Electrical Tester, With 18 Inch Flexible Clamp | CE4WXF 69099-0 CL150------4.12"1.06"€162.13
KLEIN TOOLS CL360 Electrical Tester, Open Jaw Fork Meter, AC Auto Ranging, 200A | CE4XBA 69114-0 CL360Open-JawCat Iii 1000V, Cat Iv 600V1000V1000VNot Included-2.1"1 2/5"€147.17
KLEIN TOOLS CL900 Digital Clamp Meter, AC Auto Range TRMS, Low Impedance, 2000A | CE4XBG 69235-2 CL900------3.9"1.7"€345.97
KLEIN TOOLS CL312 Clamp Meter, HVAC Digital AC Auto Ranging Tester, 400A, With Temp | CE4XBR CL312------3.02"1.61"€5.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS CL450 69063-1 Electrical Tester, HVAC Clamp Meter, With Differential Temperature
€336.35 /unit