Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32314 Precision Screwdriver, 14 In 1 | CF3QPE 32314-0

KLEIN TOOLS 32314 Precision Screwdriver, 14 In 1

Item: CF3QPE Model: 32314Cross Ref: 60KN80
In Stock

Get it by Tuesday, May 26

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.75
5% off
€30.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Multi-Bit Screwdriver
Bit Material Alloy Steel
Bit Retainer Type Quick Change
Corrosion Resistant No
Drive Size 9/64", 5/32", 3/16", 7/32", 1/4", 5/16"
Esd Safe No
Finish Chrome
For Screw Type Hex, Phillips, Slotted, Tamperproof Torx
Grip Style Ergonomic
Grip Type Cushion Grip
Handle Color Black, Yellow
Handle Length 4 1/5"
Handle Material Acetate
Handle Type Molded
Insulated No
Magnetized Tip No
Material Steel
Measurement Type SAE
Non-sparking No
Number Of Bits 7
Number Of Pieces 8
Number Of Tips 14
Overall Height 22/25"
Overall Length 7"
Overall Width 22/25"
Ratcheting No
Replaceable Shank Yes
Shank Length 3 3/16"
Shank Material Stainless Steel
Single/double End Bits Double End
Sizes Included Hex: 9/64" + 5/32" + 3/16" + 7/32" + 1/4" + 5/16", Phillips: #00 + #0, Slotted 3/32" + 1/8", Tamper Resistant Torx: T7 + T8 + T10 + T15
Tether Ready No
Tip Size #0, #00, 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 7/32", 9/64", T10, T15, T7, T8
Tip Style Hex, Phillips, Slotted, Tamper Resistant Torx
Bit Storage None
Container Type None

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelOverall LengthBit Retainer TypeRatchetingDrive SizeShank LengthHandle ColorHandle MaterialNumber Of PiecesPrice
KLEIN TOOLS 32290 Multi Bit Screwdriver, With Storage, 15 Piece | CE4WRX 32290-7 322908 1/2"---4"Black--€53.77
KLEIN TOOLS 32291 Multi Bit Screwdriver, Tamper-proof, 15 Piece | CE4WRY 32291-4 322918 1/2"---4"Black--€50.41
KLEIN TOOLS 32292 Multi Bit Screwdriver, HVAC, 15 In 1 | CE4WRZ 32292-1 322928 1/2"---4"Black--€50.41
KLEIN TOOLS 32305 Multi-Bit Ratcheting Screwdriver, 15 In 1, 3.5 Inch Shank Length | CF3QPB 32305-8 323058 1/2"Ball BearingYes1/4"-Black, YellowPlastic1€48.61
KLEIN TOOLS 32307 Multi-Bit Tamperproof Screwdriver, Magnetic, 27 In 1, 3.38 Inch Shank Length | CF3QPC 32307-2 323078 1/2"---3 3/8"-Plastic1€53.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32314 Precision Screwdriver, 14 In 1
€31.75 /unit