Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TEMPCO MXH01931 Band Heater 240v Terminal Box 650 Degree F | AC3TJE 2VYW5

TEMPCO MXH01931 Band Heater 240v Terminal Box 650 Degree F

Item: AC3TJE Model: MXH01931Cross Ref: 2VYW5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€293.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Heater
Amps2.71A
FeaturesHigh Heat Conductivity
Inside Dia.6"
MaterialAluminum
Max. Temp.650°F
Terminal TypeTerminal Box
TerminalsTerminal Box
Voltage240V AC
Watt Density44 sq. in.
Wattage1100 W
Width1 1/2"

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)3.81
HS code8516808000
Country of OriginUS

Product Variants

ProductModelInside Dia.AmpsWattageVoltageMax. Temp.MaterialTerminalsTerminal TypePrice
TEMPCO MXH01930 Band Heater Terminal Box 650 Degree F 240v | AC3TJB 2VYW2 MXH019304"3.13A750 W240V AC650°FAluminumTerminal BoxTerminal Box€218.55
TEMPCO MXH02923 Band Heater 240v 650 Degree F Terminal Box | AC3TJC 2VYW3 MXH029234 1/2"3.54A850 W240V AC650°FAluminumTerminal BoxTerminal Box€246.95
TEMPCO MXH02921 Band Heater 650 Degree F 240v 1-1/2 Inch Width | AC3TJD 2VYW4 MXH029215"3.33A800 W240V AC650°FAluminumTerminal BoxTerminal Box€242.83
TEMPCO MXH01932 Band Heater 1-1/2 Inch Width 240v 650 Degree F | AC3TJF 2VYW6 MXH019327"5.42A1300 W240V AC650°FAluminumTerminal BoxTerminal Box€289.32
TEMPCO MXH01933 Band Heater 240v 650 Degree F 1-1/2 Inch Width | AC3TJG 2VYW7 MXH019338"6.15A1475 W240V AC650°FAluminumTerminal BoxTerminal Box€257.83
TEMPCO MXH01934 Band Heater 240v 1-1/2 Inch Width 650 Degree F | AC3TJH 2VYW8 MXH019349"6.98A1675 W240V AC650°FAluminumTerminal BoxTerminal Box€292.38
TEMPCO MXH01935 Band Heater 1-1/2 Inch Width 650 Degree F 240v | AC3TJJ 2VYW9 MXH0193510"7.71A1850 W240V AC650°FAluminumTerminal BoxTerminal Box€327.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO MXH01931 Band Heater 240v Terminal Box 650 Degree F
€293.46 /unit