KLEIN TOOLS 87418 Webbing Lanyard, Diameter 1/2 Inch, Length 5 Feet, Nylon | CE4XLW 87418-5

KLEIN TOOLS 87418 87418-5 Webbing Lanyard, Diameter 1/2 Inch, Length 5 Feet, Nylon

Item: CE4XLW Model: 87418Cross Ref: 87418-5
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRestraint Lanyard

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
KLEIN TOOLS 87475 Twin Leg Lanyard, Nylon | CE4XLK 8747587475-
RFQ
KLEIN TOOLS 87417 Webbing Lanyard, Diameter 1/2 Inch, Length 4 Feet, Nylon | CE4XLT 87417-8 8741787417-
RFQ
KLEIN TOOLS 87419 Webbing Lanyard, Diameter 1/2 Inch, Length 6 Feet, Nylon | CE4XLY 87419-2 8741987419-
RFQ
KLEIN TOOLS 87428 Webbing Lanyard, Adjustable Length 3.5 to 5 Feet, Nylon | CE4XMC 87428-4 8742887428-
RFQ
KLEIN TOOLS 87429 Rope Lanyard, Adjustable Length 4 to 6 Feet, Nylon | CE4XME 87429-1 8742987429-
RFQ
KLEIN TOOLS 87430 Webbing Lanyard, Adjustable Length 4 to 6 Feet, Nylon | CE4XMH 87430-7 8743087430-
RFQ
KLEIN TOOLS 87431 Webbing Lanyard, Length 5 Feet, Nylon | CE4XMK 87431-4 8743187431-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 87418 87418-5 Webbing Lanyard, Diameter 1/2 Inch, Length 5 Feet, Nylon