WATTS DBF-04-131-3G-M2 8 Domestic Wafer Butterfly Valve, Torque 2919 Inch- Lbs, Inlet Size 8 Inch | BZ3DCJ 0526188

WATTS DBF-04-131-3G-M2 8 0526188 Domestic Wafer Butterfly Valve, 2919 In. Lbs. Torque, 8 Inch Inlet

Item: BZ3DCJ Model: DBF-04-131-3G-M2 8Cross Ref: 0526188
Limited Availability
€6,982.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialIron
Control TypeGear Operator
Disc MaterialStainless Steel
Dry Operating Torque2919 lbs.-in.
Inlet Size8"
Inlet TypeWafer
LeadNot Present
Mfr. SeriesDBF-04 Series
Min. Temp.33°F
Outlet Size8"
Outlet TypeWafer
Seat MaterialViton
Shaft MaterialStainless Steel
Valve DesignWafer
Wet Operating Torque1697 lbs.-in.

Product Details:

Domestic Wafer Butterfly Valve, 2919 In. Lbs. Torque, 8 Inch Inlet

Product Variants

ProductModelBody MaterialSeat MaterialInlet SizeMin. Temp.Outlet SizeLeadControl TypeDisc MaterialPrice
WATTS DBF-04-111-15-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZF 0525325 DBF-04-111-15-M2 2IronEPDM2"33°F2"Not PresentLever HandleDuctile Iron€471.62
RFQ
WATTS DBF-04-121-25-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZG 0525328 DBF-04-121-25-M2 2IronBuna N2"33°F2"Not PresentLever HandleAluminum Bronze Alloy€486.57
RFQ
WATTS DBF-04-121-15-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZH 0525327 DBF-04-121-15-M2 2IronEPDM2"33°F2"Not PresentLever HandleAluminum Bronze Alloy€486.57
RFQ
WATTS DBF-04-131-15-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZJ 0525329 DBF-04-131-15-M2 2IronEPDM2"33°F2"Not PresentLever HandleStainless Steel€641.28
RFQ
WATTS DBF-04-131-25-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZK 0525330 DBF-04-131-25-M2 2IronBuna N2"33°F2"Not PresentLever HandleStainless Steel€641.28
RFQ
WATTS DBF-04-111-1G-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZL 0525337 DBF-04-111-1G-M2 2IronEPDM2"33°F2"Not PresentGear OperatorDuctile Iron€760.12
RFQ
WATTS DBF-04-111-2G-M2 2 Domestic Wafer Butterfly Valve, Torque 214 Inch- Lbs, Inlet Size 2 Inch | BY6TZM 0525338 DBF-04-111-2G-M2 2IronBuna N2"33°F2"Not PresentGear OperatorDuctile Iron€760.12
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS DBF-04-131-3G-M2 8 0526188 Domestic Wafer Butterfly Valve, 2919 In. Lbs. Torque, 8 Inch Inlet
€6,982.35 /unit