Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 5416TSR Tool Pouch, 1 Pockets, Bull P Inch, Belt Slot, For 3 Inch Max Belt Width, Open Top | CR7EZA

KLEIN TOOLS 5416TSR 55480-3 Tool Pouch, 1 Pockets, Bull Pin, Belt Slot, For 3 Inch Max Belt Width, Open Top

Item: CR7EZA Model: 5416TSRCross Ref: 484T58 / 55480-3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Pouch
Attachment TypeBelt Slot
Belt Width3"
Closure TypeOpen Top
ColorTan
Compatible WithBull Pin
FeaturesDrain Holes At The Bottom To Release Any Built-Up Water
For Maximum Belt Width3"
For Maximum Tool Length1.312"
MaterialCanvas
Number Of Inside Pockets1
Number Of Outside Pockets0
Number Of Pockets1
Overall Depth5"
Overall Height10"
Overall Width9"
StyleTool Pouch
Compatible With Product TypeBull Pin

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)25.4
Ship length (cm)12.7
Ship width (cm)22.86
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 5416TSR 55480-3 Tool Pouch, 1 Pockets, Bull Pin, Belt Slot, For 3 Inch Max Belt Width, Open Top
€40.25 /unit