LEATHERHEAD TOOLS NYH-4-S Entry Tool, Nylon Hook, Carbon Steel, 48 Inch Length | AF2VXD 6YFP0

LEATHERHEAD TOOLS NYH-4-S Entry Tool, With Strap, Chisel End, 48 Inch Length, Carbon Steel, Black

Item: AF2VXD Model: NYH-4-SCross Ref: 6YFP0
In Stock

Get it by Tuesday, Jun 17

€162.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEntry Tool
ColorBlack
FinishPowder Coat
Handle DesignChisel End
Handle Length48"
Handle MaterialCarbon Steel
Head MaterialCarbon Steel
Head TypeNew York Hook
Overall Length48"
ApplicationPrying, Pulling And Lifting During Fireground Operations
Features2" Wide Strap With Heavy Duty Removable Snap Hooks, Chisel End
Firefighting Tool TypeForcible Entry Tool
Handle ColorBlack
Handle ShapeRound
Handle StyleChisel
Head Material FinishPowder Coated
IncludesStrap
Includes StrapYes
Number Of Heads1
Strap_broadYes

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)6.35
Ship length (cm)121.92
Ship width (cm)19.05
HS code8207906000
Country of OriginUS

Product Variants

ProductModelOverall LengthHandle StyleHandle DesignHead MaterialHandle LengthHead TypeHandle ShapeHandle ColorPrice
LEATHERHEAD TOOLS NYH-3 Entry Tool, Nylon Hook, Carbon Steel, 36 Inch Length | AF2VXA 6YFN7 NYH-336"-Chisel EndCarbon Steel36"New York Hook--€134.51
LEATHERHEAD TOOLS NYH-3-S Entry Tool, Nylon Hook, Carbon Steel, 36 Inch Length | AF2VXB 6YFN8 NYH-3-S36"-Chisel EndCarbon Steel36"New York Hook--€155.39
LEATHERHEAD TOOLS NYH-4 Entry Tool, Nylon Hook, Carbon Steel, 48 Inch Length | AF2VXC 6YFN9 NYH-448"-Chisel EndCarbon Steel48"New York Hook--€140.27
LEATHERHEAD TOOLS NYH-5 Entry Tool, Nylon Hook, Carbon Steel, 60 Inch Length | AF2VXE 6YFP1 NYH-560"-Chisel EndCarbon Steel60"New York Hook--€155.39
RFQ
LEATHERHEAD TOOLS NYH-6 Entry Tool, Nylon Hook, Carbon Steel, 72 Inch Length | AF2VXF 6YFP2 NYH-672"-Chisel EndCarbon Steel72"New York Hook--€174.29
RFQ
LEATHERHEAD TOOLS NYH-8 Entry Tool, Nylon Hook, Carbon Steel, 96 Inch Length | AF2VXG 6YFP3 NYH-896"-Chisel EndCarbon Steel96"New York Hook--€225.41
RFQ
LEATHERHEAD TOOLS NYH-10 Entry Tool, Nylon Hook, Carbon Steel, 120 Inch Length | AF2VXH 6YFP4 NYH-10120"-Chisel EndCarbon Steel120"New York Hook--€265.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEATHERHEAD TOOLS NYH-4-S Entry Tool, With Strap, Chisel End, 48 Inch Length, Carbon Steel, Black
€162.95 /unit