Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 28014P-50 Volumetric Flask, 50ml Capacity, Borosilicate Glass, 12Pk | CJ3TRY

KIMBLE CHASE 28014P-50 Volumetric Flask, 50ml Capacity, Borosilicate Glass, 12Pk

Item: CJ3TRY Model: 28014P-50Cross Ref: 52NK10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€728.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
Astm SpecificationASTM E288
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity - Ml50 ml
Capacity - Oz1.7 fl. oz.
ClarityTransparent
Closure ColorYellow
Closure MaterialPolyethylene
Closure StyleIncludes Closure: Yes – Closure Type: Stopper
Closure TypeStopper
Compatible With Stopper Size9
Flask TypeVolumetric
Glassware ClassA
GraduatedNo
IncludesPolyethylene Stopper
Includes ClosureYes
Joint Size9
Neck StyleStraight
Overall Height152 mm
Special FeaturesCalibrated to Contain
StandardsASTM E288
Sterile/non-sterileNon-Sterile
Tolerance+/-0.05 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 1.1268

Product Variants

ProductModelCapacityHeightFlask TypeClosure TypeClosure ColorIncludes ClosureStopper SizeSterile/non-sterilePkg. Qty.Price
KIMBLE CHASE 28014-100 Volumetric Flask Pennyhead Stopper PK12 | AH8KLM 38VJ45 28014-1003.38 oz.7 2/25"VolumetricStopperClear---12€781.47
KIMBLE CHASE 28014-200 Volumetric Flask 200mL PK12 | AH8KLR 38VJ58 28014-2006.7 oz.8.85"VolumetricStopperClear---12€856.02
KIMBLE CHASE 28014-250 Volumetric Flask 250mL PK12 | AH8KLT 38VJ59 28014-2508.45 oz.10"VolumetricStopperClear---12€937.63
KIMBLE CHASE 28014-25 Volumetric Flask 25mL PK12 | AH8KLU 38VJ60 28014-250.85 oz.4.65"VolumetricStopperClear---12€662.63
KIMBLE CHASE 28014-500 Volumetric Flask 500mLPK12 | AH8KLV 38VJ61 28014-50016.9 oz.11.29"VolumetricStopperClear---12€1,166.69
KIMBLE CHASE 28014-50 Volumetric Flask 50mL PK12 | AH8KLW 38VJ62 28014-501.7 oz.5.83"VolumetricStopperClear---12€715.90
KIMBLE CHASE 28014-2000 Volumetric Flask 2000mL PK4 | AH8KNJ 38VK03 28014-200067.6 oz.15 3/4"VolumetricStopperClear---4€699.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 28014P-50 Volumetric Flask, 50ml Capacity, Borosilicate Glass, 12Pk
€728.06 /unit