Flat Shipping

Flat Shipping at €24.99 + VAT

KERR LAKESIDE 430174-PG Socket Cap Screw Standard 1/2-13 x 1-3/4 - Pack Of 50 | AE6GMA 5RVC1

KERR LAKESIDE 430174-PG Socket Head Cap Screw, 1/2 In - 13 Thread Size, Cyl., 1 3/4 In Lg., 1/2 In Head Ht., Blk Oxide, Steel, 50 Pk

Item: AE6GMA Model: 430174-PGCross Ref: 5RVC1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/8"
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C39
Head Dia.3/4"
Head Height1/2"
Head TypeCylindrical
Length1 3/4"
MaterialSteel
Min. Tensile Strength180000 psi
System Of MeasurementImperial
Temp. Range-20°F to +400°F
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Alloy Steel
Dimensional StandardsASME B18.3
Display Qty50
Head Diameter3/4"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature400°F
Minimum Temperature-20°F
Minimum Thread Length1 3/4"
Screw Length1 3/4"
Tensile Strength180000 psi
Thread Fit3A

Shipping Info:

Ship weight (kg) 2.8755
Ship height (cm)9.14
Ship length (cm)13.97
Ship width (cm)10.41
HS code7318158045
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07000.008.0012 Socket Cap Screw Standard 2-56 x 1/8 - Pack Of 100 | AB7BUA 22TP70 U07000.008.0012#2-56Fully Threaded5/64"0.14"0.086"1/8"180000 psiRockwell C37-C45100€20.06
APPROVED VENDOR U07000.008.0062 Socket Cap Screw Standard 2-56 x 5/8 - Pack Of 100 | AB7BUB 22TP71 U07000.008.0062#2-56Fully Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€27.61
APPROVED VENDOR U07000.008.0075 Socket Cap Screw Standard 2-56 x 3/4 - Pack Of 100 | AB7BUC 22TP72 U07000.008.0075#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€34.72
APPROVED VENDOR U07000.008.0087 Socket Cap Screw Standard 2-56 x 7/8 - Pack Of 100 | AB7BUD 22TP73 U07000.008.0087#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€46.44
APPROVED VENDOR U07000.008.0100 Socket Cap Screw Standard 2-56 x 1 - Pack Of 100 | AB7BUE 22TP74 U07000.008.0100#2-56Partially Threaded5/64"0.14"0.086"5/8"180000 psiRockwell C37-C45100€59.93
APPROVED VENDOR U07000.009.0075 Socket Cap Screw Standard 3-48 x 3/4 - Pack Of 100 | AB7BUF 22TP75 U07000.009.0075#3-48Partially Threaded5/64"0.161"0.099"5/8"180000 psiRockwell C37-C45100€20.44
APPROVED VENDOR U07000.011.0175 Socket Cap Screw Standard 4-40 x 1-3/4 - Pack Of 100 | AB7BUG 22TP76 U07000.011.0175#4-40Partially Threaded3/32"0.183"0.112"3/4"180000 psiRockwell C37-C45100€27.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERR LAKESIDE 430174-PG Socket Head Cap Screw, 1/2 In - 13 Thread Size, Cyl., 1 3/4 In Lg., 1/2 In Head Ht., Blk Oxide, Steel, 50 Pk
€85.89 /pack