Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 28014-2000 Volumetric Flask 2000mL PK4 | AH8KNJ 38VK03

KIMBLE CHASE 28014-2000 Volumetric Flask 2000mL PK4

Item: AH8KNJ Model: 28014-2000Cross Ref: 38VK03
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€734.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Capacity67.6 oz.
ClosureYes
Closure ColorClear
Closure TypeStopper
Flask TypeVolumetric
Height15 3/4"
StyleStraight
Astm SpecificationASTM E288
Capacity - Ml2L
Capacity - Oz67.6 fl. oz.
ClarityTransparent
Closure MaterialGlass
Closure StyleIncludes Closure: Yes – Closure Type: Stopper
Compatible With Stopper Size27
Glassware ClassA
GraduatedNo
IncludesGlass Pennyhead Stopper
Includes ClosureYes
Joint Size27
Neck StyleStraight
Overall Height400 mm
Special FeaturesCalibrated to Contain
StandardsASTM E288
Sterile/non-sterileNon-Sterile
Tolerance+/-0.50 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 3.6135
Ship height (cm)27.62
Ship length (cm)50.96
Ship width (cm)37.15
Country of OriginMX

Product Details:

    • Sterile/Non-Sterile : Non-Sterile
    • Labware Height - Metric : 400mm

Product Variants

ProductModelCapacityHeightFlask TypeClosure TypeClosure ColorIncludes ClosureStopper SizeSterile/non-sterilePkg. Qty.Price
KIMBLE CHASE 28014-100 Volumetric Flask Pennyhead Stopper PK12 | AH8KLM 38VJ45 28014-1003.38 oz.7 2/25"VolumetricStopperClear---12€781.47
KIMBLE CHASE 28014-200 Volumetric Flask 200mL PK12 | AH8KLR 38VJ58 28014-2006.7 oz.8.85"VolumetricStopperClear---12€856.02
KIMBLE CHASE 28014-250 Volumetric Flask 250mL PK12 | AH8KLT 38VJ59 28014-2508.45 oz.10"VolumetricStopperClear---12€937.63
KIMBLE CHASE 28014-25 Volumetric Flask 25mL PK12 | AH8KLU 38VJ60 28014-250.85 oz.4.65"VolumetricStopperClear---12€662.63
KIMBLE CHASE 28014-500 Volumetric Flask 500mLPK12 | AH8KLV 38VJ61 28014-50016.9 oz.11.29"VolumetricStopperClear---12€1,166.69
KIMBLE CHASE 28014-50 Volumetric Flask 50mL PK12 | AH8KLW 38VJ62 28014-501.7 oz.5.83"VolumetricStopperClear---12€715.90
KIMBLE CHASE 28014-1000 Volumetric Flask 1000mL PK6 | AH8KPG 38VK25 28014-100034 oz.13"VolumetricStopperClear---6€799.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 28014-2000 Volumetric Flask 2000mL PK4
€734.07 /unit