Flat Shipping

Flat Shipping at €24.99 + VAT

SHIMPO MFD-06 Mechanical Force Gauge, Analog, 110 lb, +/-1% FS Accuracy, kg/lb | CU2QNU

SHIMPO MFD-06 Mechanical Force Gauge, Analog, 110 lb, +/-1% FS Accuracy, kg/lb

Item: CU2QNU Model: MFD-06Cross Ref: 45AE73
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanical Force Gauge
Display TypeAnalog
IncludesCarrying Case And Attachments (Flat Head, Hook, Chisel, Notched Head, Cone Head, Extension Rod), Mounting Screws
Maximum Force Measured110 lbf.
Measurement ModesPeak Mode, Real Time
Range110 lbs.
Resolution0.5 lbs. (0.5 Kg)
Units Of MeasurementKg, Lb
Analog Display Graduation0.5
Digital Display Screen TypeLCD
Force Accuracy+/-1% FS
Force Resolution0.5 lbs.
Gauge Adapters IncludedChisel, Cone, Extension Rod, Flat Head, Hook
Manufacturer Warranty Length1 yr.
Measuring Unitskg, lb
Minimum Force Measured0.5 lbf.
Number Of Digits5
Tester TypeMechanical Force Gauge

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaximum Force MeasuredTester TypeForce AccuracyMeasuring UnitsMinimum Force MeasuredDigital Display Screen TypeDisplay TypeRangePrice
SHIMPO FG-3007 Digital Force Gauge, 4 Digit Lcd, 0 To 100 N/0 To 10Kg/0 To 350 Oz/0 To 22 Lb, Kg/Lb/Oz | CU2QNN FG-300744 lbf.Digital Force Gauge-0.3% to +0.3%Gf, Kgf, Lbf, Mn, N, Ozf0.01 lbf.Lcd With BacklightDigital0N to 100N, 0 Kg to 10 Kg, 0 oz. to 350 oz., 0 lbs. to 22 lbs.€385.32
SHIMPO FG-3009 Digital Force Gauge, 4 Digit Lcd, 1000N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb Or Rs-232 | CU2QNP FG-3009220 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.1 lbf.Lcd With Backlight4 Digit LCD1000N€586.32
SHIMPO FG-3006 Digital Force Gauge, 4 Digit Lcd, 100N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb Or Rs-232 | CU2QNQ FG-300622 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.01 lbf.Lcd With BacklightDigital100N€405.91
SHIMPO FG-3008 Digital Force Gauge, 4 Digit Lcd, 500N, +/-0.3% Fs Accuracy, Kg/Lb/Oz, Usb | CU2QNR FG-3008110 lbf.Digital Force Gauge-0.3% to +0.3%gf, Kgf, Lbf, N, ozf0.1 lbf.Lcd With BacklightDigital500N€432.44
SHIMPO MFD-02 Mechanical Force Gauge, Analog, 20N, +/-1% FS Accuracy, kg/lb | CU2QNV MFD-024.5 lbf.Mechanical Force Gauge-1% to +1%Kg, Lb0.02 lbf.No DisplayAnalog20N€283.87
SHIMPO MFD-04 Mechanical Force Gauge, Analog, 22 lb, +/-1% FS Accuracy, kg/lb | CU2QNW MFD-0422 lbf.-----Analog22 lbs.€198.42
SHIMPO MFD-05 Mechanical Force Gauge, Analog, 45 lb, +/-1% FS Accuracy, kg/lb | CU2QNX MFD-050.2 lbf.-----Analog45 lbs.€226.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO MFD-06 Mechanical Force Gauge, Analog, 110 lb, +/-1% FS Accuracy, kg/lb
€227.12 /unit